Shop All Multi-purpose Air Hoses
This Product is Discontinued
Reelcraft
1/2" x 50 ft PVC Coupled Hose Assembly 300 psi RD (Discontinued)
Mfr # 601021-50
Zoro # G3074732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Pnuematic Hose Fitting Size 1/2" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 601021-50
- Zoro # G3074732
- UPC # 699567004820
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pnuematic Hose Fitting Size | 1/2" x 3/8" |
Pneumatic Hose Fitting Size | 1/2" x 3/8" |
Pneumatic Hose Inside Dia. | 1/2" |
Outside Dia. | 0.780" |
Fitting Size | 3/8 in x 1/2 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 3/4 in |
Description
Air Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 3/4 in, Hose Length 50 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 300 psi, Temp. Range 0 Degrees to 150 Degrees F, Standards ANSI B1.20.1, Safety Factor 4:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.