Shop All Multi-purpose Air Hoses
Reelcraft
1/2" x 40 ft Low Pressure Air & Water Hose 300 psi
Mfr # 601019-40
Zoro # G8676832
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 40 ft.
- Pneumatic Hose Max. Pressure 300 psi
- Pnuematic Hose Fitting Size 1/2" x 3/8"
- Pneumatic Hose Inside Dia. 1/2"
- Product Type Low Pressure Air/Water Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 601019-40
- Zoro # G8676832
- UPC # 699567015475
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 40 ft. |
Pnuematic Hose Fitting Size | 1/2" x 3/8" |
Pneumatic Hose Inside Dia. | 1/2" |
Details
Item | Low Pressure Air & Water Hose |
Pneumatic Hose Max. Pressure | 300 psi |
Product Type | Low Pressure Air/Water Hose |
Compatible with Brand | Reelcraft |
Description
Hose, 1/2 In. 10 x 40 ft., Series Not Applicable, Product Type Low Pressure Air/Water Hose, Compatible with Series Not Applicable, Compatible with Brand Reelcraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- TOMPKINS Hydraulic Fitting-Steel24FJ CAP (0304-C-24)
- QWIKPRODUCTS QwikConnect ECM adapter (QT6110)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #12, 10/Bx (23384)
- REELCRAFT 1/2" x 100 ft Low Pressure Air & Water Hose 300 psi (S601022-100)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601021-50)
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-25)
- REELCRAFT Reelcraft 3/8"x50' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose (S601017-50)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- Reelcraft Multi-purpose Air Hoses