Shop All Combination Hose Reels
Reelcraft
100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets
Mfr # L 70100 123 3A
Zoro # G4806687
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Winding Method Spring Retraction
- Voltage 125V
- Tension Method Ratchet Lock
- Retractable Cord Length 100 ft
- Wire Size 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # L 70100 123 3A
- Zoro # G4806687
- UPC # 00699567018124
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Retractable Cord Length | 100 ft |
Wire Size | 12 AWG |
Overall Height | 20 1/4 in |
Overall Width | 11 3/4 in |
Cord Length | 100 ft. |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Overall Depth | 19 3/4 in |
Feeder Cord Length | 5 ft |
Description
Extension Cord Reel, Winding Method Spring Retraction, Voltage 120V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 100 ft, Reel Color Red, Max. Amps 20 A, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SEOOW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSR04.00)
- GATES Preventive Maintenance Tools, 30 LB TENSION TESTER (30 LB TENSION TESTER)
- SPEEDAIRE Diaphragm, Heavy Duty (114X73)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 57875, Pressure Line, 10 micron (ZX-57875)
- REELCRAFT Extension Cord Reel, 45 ft, 12/3, 15.0 A Amps, 1 Outlets, 120V AC Voltage (L 4545 123 3)
- REELCRAFT Reel (600968)
- REELCRAFT Hose Reel, Welding Gas, 75 Ft (TW86075 OLPT)
- REELCRAFT Hose Reel 1/2X50Ft Clean Air W/Out Hose (7800 OLB21)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- REELCRAFT Reel W/ Cart Kit (600965)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- Reelcraft Hose & Cable Reels