Shop All Multi-purpose Air Hoses
Reelcraft
1" x 5 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # S601027-5
Zoro # G1179510
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 5 ft.
- Tube Material PVC
- Pnuematic Hose Fitting Size 1"
- Pneumatic Hose Inside Dia. 1"
- Pneumatic Hose Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S601027-5
- Zoro # G1179510
- UPC # 699567023456
- Country of Origin Canada
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 5 ft. |
Pnuematic Hose Fitting Size | 1" |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
1 X 5, 300 Psi, 1 X 1 Nptf(M), Inlet Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 16 # of Teeth (50A16H X 5/8)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-406)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- REELCRAFT 1" x 100 ft PVC Coupled Hose Assembly 250 psi RD (602415-100)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- REELCRAFT 3/8" x 40 ft Replacement Air Hose 2250 psi (S4-260043)
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601013-50)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-05-31)
- Reelcraft Air Hoses