Shop All Multi-purpose Air Hoses
Reelcraft
1" x 45 ft PVC Low Pressure Air & Water Hose 250 psi
Mfr # 601027-45
Zoro # G1179501
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 45 ft.
- Tube Material PVC
- Pnuematic Hose Fitting Size 3/4" x 1"
- Pneumatic Hose Inside Dia. 1"
- Pneumatic Hose Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 601027-45
- Zoro # G1179501
- Country of Origin Canada
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 45 ft. |
Pnuematic Hose Fitting Size | 3/4" x 1" |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Low Pressure Air & Water Hose |
Tube Material | PVC |
Pneumatic Hose Max. Pressure | 250 psi |
Description
1 X 45, 250 Psi, 3/4 X 1 Nptf(M), Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P02AX767 / WIX (B1SA0001031)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- REELCRAFT 1/2" x 40 ft Low Pressure Air & Water Hose 300 psi (601019-40)
- REELCRAFT Lead Hose, Twin Inlet (S601031-2)
- REELCRAFT Hose 3/8 In x 25 ft. 2250 psi (S12-260043)
- REELCRAFT 3/8" x 100 ft PVC Low Pressure Air & Water Hose 300 psi (S601013-100)
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi (S601035-75)
- REELCRAFT 3/4" x 150 ft PVC Low Pressure Air & Water Hose 250 psi (S601026-150)
- APACHE Apache 13028508 4" x 20' Bulk PVC Lay Flat Discharge Hose (13028508-20-Feet)
- Reelcraft Multi-purpose Air Hoses