Shop All Combination Wrenches
Reed
Valve Wheel Wrench, 2 in Wrench Opening, Single End, 27 in Overall L, Forged Steel
Mfr # VW3
Zoro # G010411022
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Reed
- MFR # VW3
- Zoro # G010411022
- UPC # 757033028333
- Country of Origin United States
- Category Combination Wrenches
Description
Reed .Reed Valve Wheel Wrenches grip the rims of hand valve wheels securely and provide leverage for opening and closing. Valve wheel wrenches are the solution for handling hard-to-open valves. Choose a wrench based on the hook opening. The hooks work without gouging the wheel rim. OSHA inspectors can assess penalties for using a pipe wrench on a valve wheel rim as wrench teeth can leave sharp burrs on the wheel rim, which result in hand injuries. VWALP1 and VWALP2 valve wheel wrenches offer a low-sparking benefit due to aluminum-magnesium alloy construction. Construction of the wrench also permits it to bend before it breaks, thus warning users of excess loads.
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
- WIHA TorqueVario-S Bit 59 Pc. Set (28689)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- TITAN Belt, Replacement Work Belt, Black, Plastic (IDWB-L)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/16x1-1/4, Shank Dia.: 3/8" (CC-1206-E)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- GEARWRENCH 118 90T 12 PT Combi Ratchet Wrench (KDT86955)
- CAPRI TOOLS 3/8 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S38SB)
- GEARWRENCH 21mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86721)
- PERFORMANCE TOOL Chrome Combination Wrench, 10mm, with 12 Point Box End, Raised Panel, 4-7/8" Long (W312C)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12 pt., 1-1/4" (KTI-41140)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- Reed Wrenches