Shop All Combination Wrenches
Reed
Valve Wheel Wrench, 1 in Wrench Opening, Single End, 15 in Overall L, Forged Steel
Mfr # VW1
Zoro # G010411015
$69.19
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
- Brand Reed
- MFR # VW1
- Zoro # G010411015
- UPC # 757033028319
- Country of Origin United States
- Category Combination Wrenches
Description
Reed .Reed Valve Wheel Wrenches grip the rims of hand valve wheels securely and provide leverage for opening and closing. Valve wheel wrenches are the solution for handling hard-to-open valves. Choose a wrench based on the hook opening. The hooks work without gouging the wheel rim. OSHA inspectors can assess penalties for using a pipe wrench on a valve wheel rim as wrench teeth can leave sharp burrs on the wheel rim, which result in hand injuries. VWALP1 and VWALP2 valve wheel wrenches offer a low-sparking benefit due to aluminum-magnesium alloy construction. Construction of the wrench also permits it to bend before it breaks, thus warning users of excess loads.
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
- CABLE PREP 3 in Cable Stripper 625 AWG (JCS-625)
- DRILL AMERICA 3"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT3INCH)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 11/16in Size (88622)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- Reed Combination Wrenches