Shop All Combination Wrenches
Reed
Valve Wheel Wrench, 1-3/4 in Wrench Opening, Single End, 18 in Overall L, Aluminum
Mfr # VWALP2
Zoro # G110411021
Free Shipping & Returns
$115.99
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
- Brand Reed
- MFR # VWALP2
- Zoro # G110411021
- UPC # 757033028524
- Country of Origin United States
- Category Combination Wrenches
Description
Reed .Reed Valve Wheel Wrenches grip the rims of hand valve wheels securely and provide leverage for opening and closing. Valve wheel wrenches are the solution for handling hard-to-open valves. Choose a wrench based on the hook opening. The hooks work without gouging the wheel rim. OSHA inspectors can assess penalties for using a pipe wrench on a valve wheel rim as wrench teeth can leave sharp burrs on the wheel rim, which result in hand injuries. VWALP1 and VWALP2 valve wheel wrenches offer a low-sparking benefit due to aluminum-magnesium alloy construction. Construction of the wrench also permits it to bend before it breaks, thus warning users of excess loads.
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
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 7/16 " L.135 mm (40482828)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #48 (54088)
- PREVOST Osha Compliant Blowgun, High Flow Profile (PRVEBG07OSH)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- GEARWRENCH 1/2" 6 Point Combination Wrench (81773)
- CRESCENT 13 mm X 13 mm 12 Point Metric Combination Wrench 6.97 in. L 1 pc (CCW24-05)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- HHIP 11mm Combination Wrench (7023-2052)
- PAHWA QTi Non Sparking, Non Magnetic Single End Offset Ring Wrench - 22 mm (CS-7022)
- CRAFTSMAN Wrenches, 19mm Standard Metric Combinati (CMMT42921)
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- Reed Wrenches