Shop All Plumbing Specialty Tools
Reed
Valve and Curb Key, Steel
Mfr # VK3CK1CK2
Zoro # G710469415
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # VK3CK1CK2
- Zoro # G710469415
- UPC # 757033023574
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
Reed .Reed Valve and Curb Keys are built for strength and durability. All of Reed's key assemblies will support a maximum torque of 200 foot-pounds. Upper shafts are made from heavy-gauge, mechanical steel tubing plus curb key ends are machined from solid steel for strength. As a safety feature, keys bend before breaking to indicate overload. Reed valve and curb keys also feature strong welds at critical points. Valve and curb keys have a telescoping design. When telescoped in, they are under 4 feet long and fit easily in small utility trucks, behind pickup seats, and in car trunks. When telescoped out, lengths of 5 feet to 7 feet are possible. Add VKEXT or VKEXT3 extension bars to further extend the keys to maximum lengths of 10 to 12 feet. VK6KIT is great for water and sewer utility companies to have on service trucks for emergencies because it contains a variety of keys in one organized set. VKP and VKP10 feature a pivot head used for leaning or unparalleled valves which can occur over time as lines settle. For greater control and versatility, a variety of tools fit the end of these T handles to turn curb stops. Optional clip-on tools turn small valve wheels and curb box rods. Valve keys may be used manually or with Reed's 700PD power drive and clutch for electric or pneumatic power. With this wide variety, operators choose valve keys according to the needs of their systems. Valve & Curb Keys Matrix.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tool, Adjustment, Kit (1191731)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- SLOAN Urinal Royal Royal A1126A Tune-Up Kit 0.5 Urinal Royal (3301188)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 2 ft Length, Type L (LH03002)
- REED Copper Shut-Off Tool, 3/4 to 1 in Capacity, 12-1/4 in L, Steel, Black (CSO1R)
- REED Manhole Handle Hook, 36 in Overall Length, High Carbon Steel (MH36)
- KOHLER Tool, Assembly (1074034)
- JONES STEPHENS Jones Stephens J44-300 3 in. Pipe Socket Saver (2199545)
- RIDGID TOOL, FLARE 456J (68302)
- SUPERIOR TOOL DRAIN WRENCH 1-1/4"" MAX (03845)
- THRIFCO PLUMBING Straight Seat Wrench (5110050)
- Reed Plumbing Specialty Tools