Shop All Hand Ratchets
Reed
Thru-Bolt Dual Socket Ratchet Wrench, Value Line, Measurement System: Imperial, Economic, Blue
Mfr # LV2017
Zoro # G308824114
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Reed
- MFR # LV2017
- Zoro # G308824114
- UPC # 757033029507
- Country of Origin United States
- Category Hand Ratchets
Description
Reed .Reed's value line of Dual Socket Ratchet Wrenches fit the most popular water works fasteners for mechanical joints, flange bolts, repair clamps, service saddles and sleeves. Wrench handles are color-coded for fast field finds. Each wrench also offers a handy switch on the head for safe action reversal. Ratchet wrenches are faster to use than pipe wrenches or adjustable wrenches. Thru-bolt sockets work by letting the bolt pass completely through the socket and arm head so nuts can be worked on any threaded length. Thru-bolt sockets replace the need for separate regular and deep sockets.
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
- KREG Track Saw X-Large (KMA3700)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- RIDGID Clutch Casing (23557)
- INNOVATIVE COMPONENTS Four Prong Knob, 5/16-18 Thread Size, 1"L, Thru Tap, Steel (GN5C----4P4--21)
- REED Ratchet Wrench, For Use With: RG6HDCOMBO Roll Groover, 1/2 in Square, Bent Handle (RGCRCT)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth 1/2" Drive 18" Ratchet, 18" L, Chrome (48-22-9050)
- VULCAN Ratchet 1/4 Drive Handle (MT6223309)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004282001)
- TEKTON 3/8 Inch Drive x 12 Inch Comfort Grip Long Ratchet (SRH02112)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- Reed Sockets & Ratchets