Shop All Sockets
Reed
Socket Wrench, SAE, 1-1/4".x1-1/16"., Fixed
Mfr # L2017
Zoro # G0190246
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 6
- Overall Length 13 "
- Material Alloy Steel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13 " |
Socket Sizes | 1-1/16 in, 1-1/4 in |
Overall Width | 13 in |
Socket Size | 1 1/16 in, 1 1/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Satin |
Head Style | Fixed Head |
Features | Ratcheting |
Item | Dual Socket Ratchet Wrench |
Measurement Type | SAE |
Impact Rated | No |
Handle Material | Alloy Steel |
Head Shape | Round |
Corrosion Resistant | Yes |
Number of Wrench Heads | 2 |
Bolt Through Design | Yes |
Tether Style | Not Tether Capable |
Head Type | Standard |
Wrench Shape | T |
Insulated | No |
Socket Shape | 6-Point |
Non-Sparking | No |
Description
If you are looking for a reliable socket wrench, this Reed L2017 Socket Wrench is the tool to have on hand. The dual sockets allow you to quickly change out parts and components, while the satin finish protects against rust. The ratcheting mechanism allows you to adjust without having to reposition the wrench. This 6-point socket wrench has an overall length of 13 in., an overall width of 13 in., and a head type of standard. It has alloy steel construction with a satin finish that resists corrosion. It comes with both 1 1/16" and 1 1/4" sockets that lock into place for easy access and fast changing. If you want dependable tools for your next project, invest in this Reed L2017 Dual Socket Ratchet Wrench today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- SENCO Air Stapler, 1/2 in. Crown, 20 ga. (SFT10XP)
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (4SP)
- REED SOCKET, 1-1/8, 6in DEEP 02628 (EDS18)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-1/8" Deep Length, Chrome Finish Socket (D016536)
- LISLE SOCKET HARMONIC BALANCER 22MM (LI77110)
- KO-KEN Socket 27mm 6 Point 50mm Thin walled 3/4 Sq. Drive (16401M-27)
- DYNAMIC Tools 1/2" Drive 12 Point Metric, 23mm Standard Length, Chrome Socket (D015123)
- EAZYPOWER Plug Tap, 10mm x 1.25mm (82565)
- Reed Sockets & Ratchets