Shop All Pipe & Tubing Cutters
Reed
Scissor Shears, Plastic, Rubber, 8-1/2in L
Mfr # SC125
Zoro # G0190289
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-3/4 in
- Cuts Nylon, Plastic, Rubber
- Body Material Fiberglass
- Includes Industrial-Grade Non-Stick Blade
- Handle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed
- MFR # SC125
- Zoro # G0190289
- UPC # 757033041783
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 1/2 in |
Tool Length | 8 1/2 in |
Tool Width | 1 in |
Tool Height | 2 in |
Outside Dia. Cutting Capacity | 0 in - 1.7 in |
Details
Cutting Capacity | 1-3/4 in |
Cuts | Nylon, Plastic, Rubber |
Body Material | Fiberglass |
Includes | Industrial-Grade Non-Stick Blade |
Handle Material | Nylon |
Cutting Action | Standard Shear |
Handle Design | Ribbed |
Blade Material | Steel |
Features | Safety and Ease Of Operation, Use Scissor Shears with Blade On Bottom |
Item | Shears |
Replacement Wheel | Mfr. No. 94169 |
Product Type | Scissor Shear |
Minimum Cutting Capacity | 0 in |
Tool Weight | 0.3 lb |
Material Application | ABS, Nylon, PEX, Polyethylene, Rubber, Thin-Wall PVC |
Replacement Blade | Mfr. No. 94169 |
Maximum Cutting Capacity | 1 3/4 in |
Description
Shears, Product Type Scissor Shear, Material Application ABS, Nylon, PEX, Polyethylene, Rubber, Thin-Wall PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 1 3/4 in, Tool Length 8 1/2 in, Tool Height 2 in, Tool Width 1 in, Body Material Fiberglass, Blade Material Steel, Features Safety and Ease Of Operation, Use Scissor Shears with Blade On Bottom, Handle Design Ribbed, Handle Material Nylon, Includes Industrial-Grade Non-Stick Blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Power Distribution Block, 2 Poles, 1.75" L (CPB162-2)
- WATTS Evaporative Cooler Valve and Float (C1/4TF-1)
- ZURN Spout, 9", Brass (G67894)
- BRASS CRAFT SERVICE PARTS ADJ Toilet Valve And Kit (BCT021)
- REED Pipe Cutter, Steel, 14-3/8in L (2-4A)
- REED Hinged Cutter, Steel, 22in L (H4S)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- STEELMAN 212Inch Multipurpose Pipe and Tube Feed Cutter (42568)
- Reed Plumbing Tools