Shop All Pipe & Tubing Tool Parts
Reed
Replacement Cutter Wheel, Steel, 1/4in, PK4
Mfr # HI4
Zoro # G0190340
product price: $95.65
/pk 4, $23.91/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reed
- Overall Length 1/4 in
- For Use With Mfr. No. 03122
- For Use With Mfr. Model Number H41
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # HI4
- Zoro # G0190340
- UPC # 50757033035220
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 1/4 in |
Tool Length | 1/4 in |
Details
Item | Replacement Cutter Wheel |
Fits Brand | Reed |
For Use With | Mfr. No. 03122 |
For Use With Mfr. Model Number | H41 |
Head Material | Steel |
Material | Steel |
Impact Rated | No |
Product Type | Replacement Cutter Wheel |
Compatible with Manufacturer Model Number | H41 |
Compatible Material | Stainless Steel, Steel |
Compatible with Brand | Reed |
Quantity | 4 |
Compatible Manufacturer Part Number | H41 |
Compatible with Manufacturer Part Number | H41 |
Compatible with Manufacturer Model Number [NEW] | H41 |
Compatible Manufacturer Model Number | H41 |
For Use with Mfr. Model Number | H41 |
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number H41, Compatible Material Stainless Steel, Steel, Tool Length 1/4 in, Compatible with Grainger Part Number 38HV14, Material Steel, Compatible with Brand Reed, Product Type Replacement Cutter Wheel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Holecutter, 7/8" dia. (14628)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 8 pt Deep Depth, Black Oxide (J7318S)
- IRWIN Tap Pipe 1-11-1/2Npt (1907ZR)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/4" MAGNETIC DEEP IM (GP2024DG)
- REED PILOT 4 5/16 X 1/4 04561 (HSPD)
- REED 2G CCA4303-2-4 GUIDE ASSY. 93683 (2-4GA)
- REED PLASTIC PIPE BEVELER 04398 (BT2)
- REED /CTS SQUEEZE OFF 1/2 - 1in IP 04290 (PES1IPS)
- REED 3/4IN COPPER RE-ROUNDING TOO 06081 (RR3/4)
- REED Replacement Cutter Wheel, 5/16in, PK12 (2RBS)
- MAKITA Switch (651145-3)
- Reed Power Tool Parts