Shop All Pipe & Tubing Cutters
Reed
Ratchet Shears, PE, PP, PEX, ABS, 17in L
Mfr # RS2
Zoro # G0190255
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2-7/16 in
- Cuts ABS, PE, PEX, PP, PVC
- Body Material Aluminum
- Handle Material Aluminum
- Cutting Action Ratcheting Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed
- MFR # RS2
- Zoro # G0190255
- UPC # 757033041776
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 17 in |
Tool Width | 5 1/2 in |
Tool Height | 1 1/2 in |
Tool Length | 17 in |
Outside Dia. Cutting Capacity | 0 in - 2 in |
Details
Cutting Capacity | 2-7/16 in |
Cuts | ABS, PE, PEX, PP, PVC |
Body Material | Aluminum |
Handle Material | Aluminum |
Cutting Action | Ratcheting Shear |
Handle Design | Contoured |
Blade Material | Steel |
Features | Extra Wide Jaws, Long, Strong Handles for Two-Hand Operation, Ratchet Action for Easy Cuts |
Replacement Wheel | Mfr. No. 94176 |
Item | Shears |
Product Type | Ratchet Shear |
Replacement Blade | Mfr. No. 94176 |
Maximum Cutting Capacity | 2 in |
Material Application | ABS, PEX, Plastic, Polyethylene, Polypropylene, Rubber |
Minimum Cutting Capacity | 0 in |
Tool Weight | 2.8 lb |
Description
Shears, Product Type Ratchet Shear, Material Application ABS, PEX, Plastic, Polyethylene, Polypropylene, Rubber, Cutting Action Ratcheting Shear, Minimum Cutting Capacity 0 in, Maximum Cutting Capacity 2 in, Tool Length 17 in, Tool Height 1 1/2 in, Tool Width 5 1/2 in, Body Material Aluminum, Blade Material Steel, Features Extra Wide Jaws, Long, Strong Handles for Two-Hand Operation, Ratchet Action for Easy Cuts, Handle Design Contoured, Handle Material Aluminum, Replacement Blade Mfr. No. 94176
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In (816S 2X11/2)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- KOHLER Anthem Digital Th Valve 3Ot (28210-NA)
- DYNAQUIP CONTROLS Solenoid Pilot Valve, 24VAC (145855.02)
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- REED Scissor Shears, Plastic, Rubber, 8-1/2in L (SC125)
- REED Pipe Cutter, Steel, 14-3/8in L (2-4A)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- REED TUBING CUTTER 03493 (MC2GRIP)
- RIDGID Tailpiece Cutter, Polyethylene (PE) (PTEC 3000)
- Reed Plumbing Tools