Shop All Jobber Length Drill Bits
Reed
PVC/PE Drilling Machine, 1 in
Mfr # DMPVC1
Zoro # G510441567
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # DMPVC1
- Zoro # G510441567
- UPC # 757033044203
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
Reed .The PVC/PE Drilling Machine is used to cut through the pipe wall via the corporation stop inserted into the service saddle while under pressure. The DMPVC drilling machine consists of the base unit and corporation corp adapters in a carrying case. PVC/PE shell cutters are sold separately. DMPVCBASE drilling machine consists of the base unit in a storage tube, allowing the customer to purchase necessary corp adapters and shell cutters. DMPVC3/4 and DMPVC1 kits include one shell cutter, one corp adapter DMPVCBASE, and a storage tube. DMPVC COMPLETE ships in a plastic toolbox and includes the DMPVCBASE along with corp adapters and PVC/PE shell cutters for both 3/4 in and 1 in drilling projects. NPT to CC corp adapter converters, and a 7/16 in socket wrench complete the set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 25/32 (C20750)
- KO-KEN Bit Socket TORX T20 50mm 3/8 Sq. Drive (3025.50-T20)
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-13-02)
- REED 7/8IN DRILL-DRILLING MACHINE (D875)
- REED DMPVC 3/4 KIT FOR 3/4 DRILLING ONLY (DMPVC3/4)
- REED DRILL-POWERED CHAMFER KIT 04660 (PBKIT)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #60 (C23374)
- STM 764 BlackGold 135Deg HSS Jobber Drill, 10PK (105384)
- KODIAK CUTTING TOOLS #54 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412825)
- DRILL AMERICA 11/32" Tin Coated Jobber Length Drill Bit (DWDTN11/32)
- Reed Jobber Length Drill Bits