No Product Image Available
Reed

PLAS In-Line Rotary Pipe Cutter, 6 to 12 in Nominal Capacity, Applicable Materials: PE and HDPE Pipe


product price: $1,637.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Reed .PLAS In-Line Rotary Cutters are excellent for cutting PVC or PE pipe in trench or above ground. Each PLAS rotary cutter needs just 6 to 8 in 153 - 203 mm clearance around the pipe, making them easy to operate in trench and with lower prep costs. Outboard rollers keep the cutter aligned on pipe, ensuring a square cut every time. Carbide-tipped blades for PVC are long-lasting and penetrate up to a 2 in wall thickness.* Each PVC cutter also can produce, in-line with the cut, a 15 deg bevel on both sides of the cut. In addition, Reed has developed a hardened, tool steel blade to cut PE pipe. The curved blade drives chips out of the way, making PE cuts much easier. PLAS In-Line Rotary Cutters can retrofit for PE by purchasing PLASPEB blade #94485 separately.*PLAS Cutter Specific Limitations for PE: up to 14 in pipe 355 mm - 2 in 51 mm wall thickness up to 18 in pipe 500 mm - 1-1/2 in 38 mm wall thickness up to 28 in pipe 800 mm - 1 in 25.4 mm wall thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.