Shop All Pipe & Tubing Cutters
Reed
Pipe Cutter, Steel, 14-3/8in L
Mfr # 2-4A
Zoro # G0190368
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2 in to 2 in
- Cuts Steel
- Body Material Iron
- Handle Material Steel
- Cutting Action Standard Shear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed
- MFR # 2-4A
- Zoro # G0190368
- UPC # 757033033351
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 14 3/8 in |
Outside Dia. Cutting Capacity | 0.5 in - 2 in |
Tool Length | 14 1/2 in |
Details
Cutting Capacity | 1/2 in to 2 in |
Cuts | Steel |
Body Material | Iron |
Handle Material | Steel |
Cutting Action | Standard Shear |
Handle Design | Contoured |
Blade Material | Steel |
Replacement Wheel | Mfr. No. 03612 |
Features | Clean Cut, Leaves No Burr, Short Handle Allows for Work in Close Quarters |
Item | Pipe Cutter |
Product Type | Pipe Cutter |
Material Application | Steel |
Cutter Style | Standard |
Maximum Cutting Capacity | 2 in |
Minimum Cutting Capacity | 1/2 in |
Replacement Blade | Mfr. No. 03612 |
Description
Pipe Cutter, Product Type Pipe Cutter, Material Application Steel, Cutting Action Manual, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 2 in, Tool Length 14 1/2 in, Body Material Iron, Blade Material Steel, Features Clean Cut, Leaves No Burr, Short Handle Allows for Work in Close Quarters, Handle Design Contoured, Handle Material Steel, Replacement Blade Mfr. No. 03612
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNE05)
- ZORO SELECT 1-1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNG16)
- ZORO SELECT 1/2" FNPT Ball Cone Spring Check Valve (FP CHK 685-8F8F-B)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-E3ABCP)
- REED Ratchet Shears, PE, PP, PEX, ABS, 17in L (RS2)
- REED 2-PACK 80P CUTTER WHEEL 64199 (2PK-80P)
- REED TUBING CUTTER 03493 (MC2GRIP)
- REED Quick Release Tubing Cutter, 1/4 to 2-5/8 in Nominal Capacity, 8 in Overall L, Applicable Materials: (TC2Q)
- REED WHEEL PIN WITH DETENT BALL 93426 (TC2QD)
- REED Replacement Cutter Wheel, For Use With: H6 Hinged Cutter and Wheeler Rex 95061 Pipe Cutter, 0.39 in (HS6)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- Reed Pipe & Tubing Cutters