Shop All Service & Pump Wrenches
Reed
Meter Key, 5-1/2 in. L, Iron
Mfr # MKF2
Zoro # G0190219
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8 in, 3/4 in
- Overall Length 5 1/2 in
- Head Angle 120 Degrees
- Material Iron
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed
- MFR # MKF2
- Zoro # G0190219
- UPC # 757033023642
- Country of Origin United States
- Category Service & Pump Wrenches
Dimensions
Size | 5/8 in, 3/4 in |
Overall Length | 5 1/2 in |
Head Width | 1 1/2 in |
Handle Length | 5 1/2 in |
Tip Size | 1/2 in |
Overall Height | 1 1/2 in |
Handle Diameter | 1 1/2 in |
Overall Width | 5 1/2 in |
Description
Meter Key, Size 5/8 in, 3/4 in, Handle Shape T, Overall Length 5 1/2 in, Iron, Ford Large and Standard Pentagons, Tip Size 1/2 in, Tip Style Square, Water, SAE, Satin, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/32 (45610)
- GREENLEE Punch Unit-32.5Mm (35179)
- STANLEY 6 3/8 in Bent Needle Nose Plier Ergonomic Handle (89-871)
- DEWALT Router, Corded, 3 hp (DWE625)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 32mm 30 DEG ANGL (MT1232MM)
- PROTO Service Wrench, Satin, Size 55mm (J3555M)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- WESTWARD Operating Wrench, 60 in., Steel (31MJ68)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 15/16" 30 DEG ANGL (MT1230)
- COOL KITCHEN 15 Piece Metric Service Wrench Set (CO3484423)
- Reed Wrenches