Shop All Vibration Meter Accessories
Reed Instruments
VibeProbe, Plastic, Rubber, Steel, R7000SD
Mfr # R7000SD-PROBE
Zoro # G4387104
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Function Min/Max, Peak, RMS
- Frequency Range (Hz) 10 Hz to 1 kHz
- Acceleration Range 0.5 to 199.9 m/s2, 0.05 to 20.39 g, 2 to 656 ft/s2
- Construction Plastic, Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R7000SD-PROBE
- Zoro # G4387104
- UPC # 800837004888
- Country of Origin Taiwan, Province of China
- Category Vibration Meter Accessories
Dimensions
Size | 50 in |
Overall Width | 1 13/16 in |
Overall Height | 9 11/16 in |
Overall Length | 2 11/16 in |
Details
Item | Vibration Probe |
Function | Min/Max, Peak, RMS |
Frequency Range (Hz) | 10 Hz to 1 kHz |
Acceleration Range | 0.5 to 199.9 m/s2, 0.05 to 20.39 g, 2 to 656 ft/s2 |
Construction | Plastic, Rubber, Steel |
For Use With | Mfr. No. R7000SD |
Accessory Type | Replacement Vibration Meter |
Compatible Product Type | Vibration Dataloggers, Vibration meters |
Frequency - Maximum | 1 kHz |
Features | Accuracy of +/-5%, Integrated SD Memory Card, Low Battery Indicator, Tripod Mount, Vibration Level |
Frequency - Minimum | 10 Hz |
Acceleration - Maximum | 20.39 g |
Product Type | Vibration Probe |
Material | Plastic, Rubber, Steel |
Acceleration - Minimum | 0.05 g |
Description
Vibration Probe, Product Type Vibration Probe, Compatible with Manufacturer Model Number R7000SD, SD-8205, Compatible Product Type Vibration Dataloggers, Vibration meters, Overall Length 2 11/16 in, Acceleration - Maximum 20.39 g, Acceleration - Minimum 0.05 g, Material Plastic, Rubber, Steel, Frequency - Maximum 1 kHz, Frequency - Minimum 10 Hz, Overall Height 9 11/16 in, Overall Width 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Red, 300VAC (6244-48-2)
- PENBERTHY Gagecock, SS, 5/8 In.OD Glass, PR (N7ASS)
- SHARKBITE 3/4" Push-Fit DZR Brass Temperature Gauge (24439)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FME1)
- TEST PRODUCTS INTERNATIONAL GlueFaceStud, StainlessSteel, 9034/9038 (A9033)
- FLUKE Vibration Sensor Mounting Pads, 10Pk, PK10 (810SMP)
- PRIMELINE TOOLS Wall Plate Screws, #6-32 x 1/2 in., Steel Construction, Ivory, Oval Head, Slotted Drive (100 Pack) (MP9015)
- TEST PRODUCTS INTERNATIONAL ProtectiveBoot, Rubber, 9080/9080-Plus (A9086)
- TEST PRODUCTS INTERNATIONAL Accelerometer, StainlessSteel, A9013 (A9014)
- EXTECH Vibration Meter SD Logger Cable (SDL800-CBL)
- MONARCH Headphones (6840-040)
- Reed Instruments Vibration Meter Accessories