Shop All Thickness Gauges
Reed Instruments
UT Thickness Gauge, MaxFreq 5MHz
Mfr # R7900-NIST
Zoro # G4427826
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution (In./mm) 0.001/0.01
- Measuring Range 0.030 in to 15.7 in
- Accuracy +/-0.002 in
- Standards CE
- Measurement Rate 4 readings/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R7900-NIST
- Zoro # G4427826
- UPC # 800837003836
- Country of Origin China
- Category Thickness Gauges
Dimensions
Cord Length | 3 ft |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Ultrasonic Thickness Gauge, Includes Carrying Case, Probe, Ultrasonic Couplant Gel, Thickness Measurement Accuracy +/-0.1 Percent, Thickness Measurement Resolution 0.01 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 15.7 in, Minimum Thickness Measured 0.03 in, Maximum Velocity 9,999 mps, Minimum Velocity 990 mps, Number of Digits 4, Minimum Frequency 5 MHz, Number of Records Stored 500, Standards CE, Digital Display Screen Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1285" (953CO30ST)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 7.9" (200mm), includes Traceable Certificate (TM-8811-NIST)
- STARRETT Countersink Gage 020-170 (689-1Z)
- STARRETT Thickness Gage, 0.011 In, 1/2 x 12 In (667-11)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- HHIP 6" Depth Micrometer Set With 4" Base (4500-0002)
- Reed Instruments Thickness Gauges