Shop All Ultrasonic Leak Detectors
Reed Instruments
UT Leak Det, 2to40 kHz, No Display
Mfr # R9100
Zoro # G108847597
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Frequency Response 40 Hz to 40 kHz
- Function Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air
- Includes Carrying Case, Headphones, Transmitter, Ultrasonic Leak Detector
- Product Type Ultrasonic Leak Detector
- Manufacturer Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9100
- Zoro # G108847597
- UPC # 800837004314
- Country of Origin China
- Category Ultrasonic Leak Detectors
Dimensions
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Details
Item | Ultrasonic Leak Detector |
AC Frequency Response | 40 Hz to 40 kHz |
Function | Pinpoints Leaks Generated By Pressure, Vacuum, Water, Gas or Air |
Includes | Carrying Case, Headphones, Transmitter, Ultrasonic Leak Detector |
Product Type | Ultrasonic Leak Detector |
Number of Batteries Required | 2 |
Display Type | No Display |
Maximum Operating Temperature | 104 Degrees F |
Standards | CE Certified, RoHS |
Maximum Locating Distance | 15 ft |
Testing Functions | Air Leakage, Gas Leakage, Vacuum Leakage, Water Leakage |
Minimum Operating Temperature | 32 Degrees F |
Battery Voltage | 9V |
Maximum Frequency Response | 40 kHz |
Batteries Included | Yes |
Calibration Certificate Type | Available Separately |
Minimum Locating Distance | 1 ft |
Minimum Frequency Response | 2 kHz |
Digital Display Screen Type | LED Indicators |
Description
Ultrasonic Leak Detector, Includes Carrying Case, Headphones, Transmitter, Ultrasonic Leak Detector, Digital Display Screen Type LED Indicators, Product Type Ultrasonic Leak Detector, Display Size Not Applicable, Display Type No Display, Calibration Certificate Type Available Separately, Maximum Frequency Response 40 kHz, Maximum Locating Distance 15 ft, Minimum Frequency Response 2 kHz, Minimum Locating Distance 1 ft, Testing Functions Air Leakage, Gas Leakage, Vacuum Leakage, Water Leakage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Thermometer, 0 to 160 F, Accuracy: +/-1% (4LZP7)
- MEGGER Battery-Operated Proving Unit, Up to 690V (MPU690)
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- TRAMEX Roof Moisture Scanner, Non-Destructive (DS2)
- AMPROBE Ultrasonic Leak Detector, with Receiver (ULD-410)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- AMPROBE Leak Detector (ULD-405)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Plus Kit (VPE-GN PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Basic Kit (VPE BASIC)
- INFICON Whisper Ultrasonic Leak Detector (711-203-G1)
- Reed Instruments Ultrasonic Leak Detectors