Shop All Thickness Gauges
Reed Instruments
Ultrasonic Thickness Gauge, 7.9" (200mm), includes Traceable Certificate
Mfr # TM-8811-NIST
Zoro # G4427677
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Data Storage No
- Base Material Steel
- Standards CE
- Includes Carrying Case, Probe, Ultrasonic Couplant Gel
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # TM-8811-NIST
- Zoro # G4427677
- UPC # 800837004109
- Country of Origin China
- Category Thickness Gauges
Dimensions
Cord Length | 36 in |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Ultrasonic Thickness Gauge, Includes Carrying Case, Probe, Ultrasonic Couplant Gel, Thickness Measurement Accuracy +/-0.5 Percent, Thickness Measurement Resolution 0.001 in, Calibration Certificate Type NIST, Maximum Frequency 5 MHz, Maximum Thickness Measured 7.9 in, Minimum Thickness Measured 0.05 in, Maximum Velocity 9,000 mps, Minimum Velocity 500 mps, Number of Digits 4, Minimum Frequency 5 MHz, Number of Records Stored 0, Standards CE, Digital Display Screen Type LCD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 302 Pieces 4 mm to 24 mm, 5/32 in to 1 1/4 in (J47303)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades for Metal (3-Pack) (DOS125CF3)
- REED INSTRUMENTS UT Thickness Gauge, MaxFreq 5MHz (R7900-NIST)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- STARRETT Feeler Gage 30Mm (667M-30)
- DWYER INSTRUMENTS Ultrasonic Thickness Gage, Ultrasonic Thickness Gage (UTG)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- Reed Instruments Thickness Gauges