Shop All Coating & Ultrasonic Thickness Gauges
Reed Instruments
Ultrasonic Couplant Gel, 4oz.
Mfr # R7950
Zoro # G0887962
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Applicator Bottle
- Bottle Capacity (Oz.) 4
- Accessory Type Ultrasonic Couplant Gel 8.45 oz.
- Steel Thickness - Minimum 0
- Compatible Product Type Ultrasonic Thickness Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R7950
- Zoro # G0887962
- UPC # 800837002389
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Overall Diameter | 2 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Ultrasonic Couplant Gel 8.45 oz |
Includes | Applicator Bottle |
Bottle Capacity (Oz.) | 4 |
Accessory Type | Ultrasonic Couplant Gel 8.45 oz. |
Steel Thickness - Minimum | 0 |
Compatible Product Type | Ultrasonic Thickness Gauge |
Product Type | Ultrasonic Couplant Gel |
Steel Thickness - Maximum | 0 in |
Calibration Certificate Type | Not Certified |
Features | Water Soluble |
Bottle Capacity | 8.45 fl oz |
Description
Ultrasonic Couplant Gel 8.45 oz, Product Type Ultrasonic Couplant Gel, Compatible with Manufacturer Model Number R7900, TM-8811, Compatible Product Type Ultrasonic Thickness Gauge, Features Water Soluble, Includes Applicator Bottle, Steel Thickness - Maximum 0 in, Steel Thickness - Minimum 0, Overall Diameter 2 in, Calibration Certificate Type Not Certified, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MFG GROUP, NOTRAX NoTrax Cushion-Stat w/Dyna-Shield Anti Static Mat 3/8in Thick 3' x 5' Gray (825S0035GY)
- DESCO Dual-Layer Roll, Dk Blue, .060"x36"x50 ft. (66206)
- PIC GAUGES Compound Gauge, -30 to 0 to 60 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CD)
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G30)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 11.8" (300mm) (R7900)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920-NIST)
- REED INSTRUMENTS UT Couplant, CompMfg R7900/TM-8811 (R7950/5L)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- REED INSTRUMENTS Coating Thickness Gauge, 0-1000µm/0-40mils (CM-8822)
- REED INSTRUMENTS Ultrasonic Thickness Gauge, 3ft. (R7920)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- Reed Instruments Coating & Ultrasonic Thickness Gauges