Shop All Digital Multimeters
Reed Instruments
True RMS Bluetooth/Waterproof Industrial Multimeter
Mfr # R5005
Zoro # G0644380
original price:
$388.99
15% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 50,000
- Instrument Safety Rating CAT III 1000V, CAT IV 600V
- Audible Continuity Yes
- Special Features Waterproof (IP67) Double Molded Plastic Housing
- Peak Hold Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R5005
- Zoro # G0644380
- UPC # 800837001221
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Description
Multimeter,TRMS,1000V AC/DC,Temp, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.5 Percent, Basic DC Voltage Accuracy +/-0.50 Percent of Reading +20 Digits; +/-0.025 Percent of Reading +5 Digits; +/-0.1 Percent of Reading +5 Digits, Data Hold Yes, Basic DC Current Accuracy +/-0.3 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 50,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy Spigot HDPE (180118)
- ASHCROFT Pressure Transducer, Range 0 to 10 In WC (CX8MB24210IW)
- FLUKE Fluke 87-5 Industrial True RMS Multimeter (2074974)
- TSI ALNOR Velocity Matrix Probe, 25 to 8000 FPM (801090)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter (R5010)
- REED INSTRUMENTS True RMS Waterproof Digital Multimeter with Calibration Certificate (R5010-NIST)
- REED INSTRUMENTS Compact Digital Multimeter with Temperature and NIST Calibration Certificate (R5008-NIST)
- REED INSTRUMENTS REED R5099 Compact Multimeter with NCV, includes ISO Certificate (R5099-NIST)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector (R5007)
- REED INSTRUMENTS True RMS 600V AC/DC Multimeter with Non-Contact Voltage Detector with Calibration Certificate (R5007-NIST)
- ELECTRONIC SPECIALTIES Low Current Probe/Digital Multimeter (687)
- Reed Instruments Digital Multimeters