Shop All Thermocouple Thermometers
Reed Instruments
Thermocouple Thermometer, Type-K
Mfr # R2400
Zoro # G6217869
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Battery Indicator, Tripod Mountable
- Manufacturers Warranty Length 1 yr
- Includes Beaded Wire Probe, Carrying Case, Holster
- Calibration Certificate Type Available Separately
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R2400
- Zoro # G6217869
- UPC # 800837002051
- Country of Origin China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Details
Features | Low Battery Indicator, Tripod Mountable |
Item | Thermometer |
Includes | Beaded Wire Probe, Carrying Case, Holster |
Calibration Certificate Type | Available Separately |
Display Type | Digital |
Includes Remote Probe | Remote Probe Included |
Digital Display Screen Type | LCD with Backlight |
Maximum Temperature Measured | 2,000 Degrees F |
Alert Type | Digital Display |
Battery Voltage | 9V |
Maximum Operating Temperature | 104 Degrees F |
Number of Batteries Required | 1 |
Parameters Measured | Air Temperature |
Batteries Included | Yes |
Minimum Operating Temperature | 32 Degrees F |
Minimum Temperature Measured | -58 Degrees F |
Description
Thermometer, Alert Type Digital Display, Calibration Certificate Type Available Separately, Includes Remote Probe Remote Probe Included, Features Low Battery Indicator, Tripod Mountable, Maximum Pin Non-Wooden Building Material Measurement Not Applicable, Maximum Pin Wood Measurement Not Applicable, Maximum Pinless Non-Wooden Building Material Measurement Not Applicable, Maximum Pinless Wood Measurement Not Applicable, Minimum Pin Non-Wooden Building Material Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, Frt Flange (PRO-204L-254P)
- GRAPHIC CONTROLS Chart Recorder Pen, Red Color, PK5 (MP 82-32-0332-05 RED MKR)
- SPECTROLINE Fluorescent Leak Detection Dye, Yellow (SPI-OGY-1G)
- REED INSTRUMENTS Sound Level Meter w/NIST (R8050-NIST)
- REED INSTRUMENTS Thermocouple Thermometer, 2 Channels (R1640)
- REED INSTRUMENTS Thermocouple Thermometer, LCD (R2450SD)
- REED INSTRUMENTS Thermocouple Thermometer Kit (R2400-KIT)
- REED INSTRUMENTS Thermometer, Type K Thermo, Nist Cert (R2400-NIST)
- FLUKE Single Input Reference Thermometer Kit (1523-P4-156)
- FLUKE Thermocouple Thermometer, 1 In, K, J, T, E (FLUKE 51-2B)
- WOHLER Thermometer, 2 Input, Type K, J, T (6622)
- Reed Instruments Thermocouple Thermometers