Shop All Thermocouple Thermometers
Reed Instruments
Thermocouple Thermometer Kit
Mfr # R2400-KIT
Zoro # G0645257
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) -58 Degrees to 2000 Degrees
- Temp. Range (C) -50 Degrees to 1300 Degrees
- Accuracy +/-2 Degrees C (-50 Degrees to 0 Degrees C), +/-4 Degrees F (-58 Degrees to 32 Degrees F), +/-0.5% +2 Degrees F/1 Degrees C (32 Degrees to 2,000 Degrees F/0 Degrees to 1,000 Degrees C), +/-0.8% +1 Degrees C (1,000 Degrees to 1,300 Degrees C), +/-5 Degrees K (223 Degrees to 273 Degrees K), +/-1.0% +2 Degrees K (273 Degrees to 2,000 Degrees K)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R2400-KIT
- Zoro # G0645257
- UPC # 800837002761
- Country of Origin China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Width | 55 mm |
Manufacturer Warranty Length | 1 yr |
Display Size | 45 mm H x 55 mm W |
Display Height | 45 mm |
Digit Height | 32 mm |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-2 Degrees C (-50 Degrees to 0 Degrees C), +/-4 Degrees F (-58 Degrees to 32 Degrees F), +/-0.5 Percent +2 Degrees F/1 Degrees C (32 Degrees to 2,000 Degrees F/0 Degrees to 1,000 Degrees C), +/-0.8 Percent +1 Degrees C (1,000 Degrees to 1,300 Degrees C), +/-5 Degrees K (223 Degrees to 273 Degrees K), +/-1.0 Percent +2 Degrees K (273 Degrees to 2,000 Degrees K)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6000)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- POWERWELD Replacement Gauge, 2" x 4000 PSI, 1/4" NPT Inlet (B4000)
- DWYER INSTRUMENTS Differential pressure transmitter, range 10-0-10inwc, max. pressure 10 psig (616W-20B-LCD)
- REED INSTRUMENTS Thermocouple Thermometer, Type-K (R2400)
- REED INSTRUMENTS Thermocouple Thermometer, 2 Channels (R1640)
- REED INSTRUMENTS Thermocouple Thermometer, LCD (R2450SD)
- REED INSTRUMENTS Thermometer, Type K Thermo, Nist Cert (R2400-NIST)
- FLUKE Thermocouple Thermometer, 2 Input (1524-156)
- TRACEABLE Thermocouple Thermometer, 1 Input, Type K (4015)
- MILWAUKEE TOOL Contact Temp Meter (2270-20)
- Reed Instruments Thermocouple Thermometers