Reed Instruments

Thermo-Hygrometer, 32-122°F (-0-50°C), 10-95% RH (Discontinued)


Key Features

  • Humidity Accuracy +/-5%
  • Battery Type 9V
  • Data Logging No
  • Data Hold Yes
  • Overall Height 6.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 6.1 in
Overall Depth 1.3 in
Overall Width 2.4 in
Size (H x W x D) 6.1 in x 2.4 in x 1.3 in
Manufacturer Warranty Length 1 yr

Description

This compact thermo-hygrometer measures temperature and humidity and features Data Hold and Min/Max functions. The LM-81HT is easy-to-use and comes with a wrist strap for one handed field operation. Product Features; Temp./Humidity Range: 32 to 122°F(0 to 50°C) / 10 to 95% RH; Accuracy: ±5% RH; Data Hold and Min/Max function; Compact and lightweight; Includes wrist strap and battery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.