Shop All Thermal Imagers
Reed Instruments
ThermCam, 320x240IR Res, 56x 42FOV
Mfr # R2170-NIST
Zoro # G710866078
Free Shipping & Returns
$1,809.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Field of View 56 Degrees x 42 Degrees
- Focus Method Fixed
- File Formats JPEG
- Thermal Sensitivity 65 mK
- Includes 32GB Micro SD Card, Hard Carrying Case, Power Adapter, USB (Type-C) Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R2170-NIST
- Zoro # G710866078
- UPC # 800837006356
- Country of Origin China
- Category Thermal Imagers
Dimensions
Display Size | 3.5 in |
Manufacturer Warranty Length | 2 yr |
Description
Thermal ImageR, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type NIST, Alert Type Light, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 65 mK, Minimum Focus Distance 0.01 ft, Minimum Operating Temperature Degrees F 32 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gage, Minihelic Gage 05 Wc 18 Npt (2-5005-NPT)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi/kPa, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi/kPa)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50014-K)
- REED INSTRUMENTS ThermCam, 320x240IR Res, 56x 42FOV (R2170)
- REED INSTRUMENTS ThermCam, 160x120IR Res, 56x 42FOV (R2165)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- FLUKE Round Infrared Window, 75mm dia, Type 3/12 (Fluke-075-CLKT)
- MSA SAFETY MSA Evolution 6000 Thermal Imaging Camera Vehicle Kit (10145771)
- FLIR Infrared Camera, 40 mK, -4 Degrees to 2732 Degrees F, Auto and Manual Focus (FLIR T540-24)
- Reed Instruments Thermal Imagers