Accuracy
|
+/-0.05%
|
Display
|
6 Digit LCD
|
Thermocouple Temperature Range
|
-200 Degrees to 1800 Degrees C, -328 Degrees to 3182 Degrees F
|
Item
|
Handheld Temperature Calibrator
|
Resistance Measurements
|
0 to 4000 ohm
|
RTD Type
|
Cu 10, Cu 50, Pt 10 (385), Pt 100 (385), Pt 200 (385), Pt 500 (385), Pt 1000 (385)
|
Includes
|
(2) Alligator Clips, (2) Batteries, (2) Test Leads, Protective Holster, Thermocouple Adapter
|
RTD Temperature Range
|
14 Degrees to 1166 Degrees C
|
Powered By
|
(2) AA Batteries
|
Voltage Measurement Range
|
-10mV to 110mV DC
|
Thermocouple Type
|
J, K, T, E, R, B, N, and S
|
Source/Simulate
|
T, Ohms, V
|
Agency Compliance
|
CE
|
Measurement Functions
|
Resistance, Temperature, Voltage
|
Resistance Source
|
0 to 4000 ohm
|
Source Voltage
|
-10mV to 1100mV DC
|
Auto Power Off
|
Yes
|
Data Hold
|
No
|
Temperature Range
|
-328 Degrees to 3182 Degrees F/-200 Degrees to 1800 Degrees C (Thermocouple), 14 Degrees to 1,166 Degrees F/-10 Degrees to 630 Degrees C (RTD)
|
Accuracy - Measure
|
0.05%
|
Sensor Minimum Temperature F
|
-328 Degrees F (Pt10 385), -328 Degrees F (Pt100 385), -328 Degrees F (Pt1000 385), -328 Degrees F (Pt500 385), -328 Degrees F (Type E), -328 Degrees F (Type J), -328 Degrees F (Type K), -328 Degrees F (Type N), -328 Degrees F (Type T), -328 Degrees F (Pt200 385), -4 Degrees F (Type S), -40 Degrees F (Type R), -58 Degrees F (Cu50), 14 Degrees F (Cu10), 752 Degrees F (Type B)
|
Sensor Maximum Temperature C
|
1,000 Degrees C (Type E), 1,200 Degrees C (Type J), 1,300 Degrees C (Type N), 1,370 Degrees C (Type K), 150 Degrees C (Cu50), 1,760 Degrees C (Type R), 1,760 Degrees C (Type S), 1,800 Degrees C (Type B), 250 Degrees C (Cu10), 400 Degrees C (Type T), 630 Degrees C (Pt1000 385), 630 Degrees C (Pt200 385), 630 Degrees C (Pt500 385), 850 Degrees C (Pt10 385), 850 Degrees C (Pt100 385)
|
For Thermocouple Type
|
Type B, Type E, Type J, Type K, Type N, Type R, Type S, Type T
|
Thermocouple Temperature Range C
|
-200 Degrees to 1,800 Degrees C
|
For RTD Type
|
Cu10, Cu50, Pt10 (385), Pt100 (385), Pt1000 (385), Pt200 (385), Pt500 (385)
|
RTD Temperature Range C
|
-10 Degrees to 630 Degrees C
|
Number of Digits
|
6
|
Sensor Temperature Range
|
-328 Degrees to 1,166 Degrees F/-200 Degrees to 630 Degrees C (Pt500 385), -328 Degrees F to 1,166 Degrees F/-200 Degrees C to 630 Degrees C (Pt1000 385), -328 Degrees F to 1,166 Degrees F/-200 Degrees C to 630 Degrees C (Pt200 385), -328 Degrees F to 1,562 Degrees F/-200 Degrees C to 850 Degrees C (Pt10 385), -328 Degrees F to 1,562 Degrees F/-200 Degrees C to 850 Degrees C (Pt100 385), -328 Degrees F to 1,832 Degrees F/-200 Degrees C to 1,000 Degrees C (Type E), -328 Degrees F to 2,192 Degrees F/-200 Degrees C to 1,200 Degrees C (Type J), -328 Degrees F to 2,372 Degrees F/-200 Degrees C to 1,300 Degrees C (Type N), -328 Degrees F to 2,498 Degrees F/-200 Degrees C to 1,370 Degrees C (Type K), -328 Degrees F to 752 Degrees F/-200 Degrees C to 400 Degrees C (Type T), -4 Degrees F to 3,200 Degrees F/-20 Degrees C to 1,760 Degrees C (Type S), -40 Degrees F to 3,200 Degrees F/-40 Degrees C to 1,760 Degrees C (Type R), -58 Degrees F to 302 Degrees F/-50 Degrees C to 150 Degrees C (Cu50), 14 Degrees F to 482 Degrees F/-10 Degrees C to 250 Degrees C (Cu10), 752 Degrees F to 3,272 Degrees F/400 Degrees C to 1,800 Degrees C (Type B)
|
Temperature Accuracy
|
0.05%
|
Display Type
|
LCD
|
Millivolt Accuracy
|
0.05% of Reading +30mV (-10 to 110mV)/0.05% of Reading +0.3mV (110 to 1,100mV)
|
Resistance Accuracy
|
0 to 400 ohm +/-0.05% Reading.+0.2 ohm/0 to 4000 ohm +/-0.05% Reading +2 ohm
|
Accuracy - Source
|
0.05%
|
Sensor Maximum Temperature F
|
1,166 Degrees F (Pt1000 385), 1,166 Degrees F (Pt200 385), 1,166 Degrees F (Pt500 385), 1,562 Degrees F (Pt10 385), 1,562 Degrees F (Pt100 385), 1,832 Degrees F (Type E), 2,192 Degrees F (Type J), 2,372 Degrees F (Type N), 2,498 Degrees F (Type K), 302 Degrees F (Cu50), 3,200 Degrees F (Type R), 3,200 Degrees F (Type S), 3,272 Degrees F (Type B), 482 Degrees F (Cu10), 752 Degrees F (Type T)
|
Millivolt Range
|
-10 to 1100mV DC
|
Resistance Range
|
0 to 4,000 ohm
|
Includes NIST-Traceable Certificate
|
No
|
Thermocouple Temperature Range F
|
-328 Degrees to 3,182 Degrees F
|
Sensor Type
|
RTD, Thermocouple
|
RTD Temperature Range F
|
14 Degrees to 1166 Degrees F
|
Sensor Minimum Temperature C
|
-10 Degrees C (Cu10), -20 Degrees C (Type S), -200 Degrees C (Pt10 385), -200 Degrees C (Pt100 385), -200 Degrees C (Pt1000 385), -200 Degrees C (Pt500 385), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type N), -200 Degrees C (Type T), -200 Degrees C (Pt200 385), -40 Degrees C (Type R), -50 Degrees C (Cu50), 400 Degrees C (Type B)
|
Probe Connection Type
|
Alligator Clip, Banana Plug, Bare Wire, Mini Plug
|
Display Functions
|
Low Battery Indicator
|
Sensor Minimum Temperature °F
|
-328 Degrees F (Pt10 385), -328 Degrees F (Pt100 385), -328 Degrees F (Pt1000 385), -328 Degrees F (Pt500 385), -328 Degrees F (Type E), -328 Degrees F (Type J), -328 Degrees F (Type K), -328 Degrees F (Type N), -328 Degrees F (Type T), -328 Degrees F (Pt200 385), -4 Degrees F (Type S), -40 Degrees F (Type R), -58 Degrees F (Cu50), 14 Degrees F (Cu10), 752 Degrees F (Type B)
|
Sensor Minimum Temperature °C
|
-10 Degrees C (Cu10), -20 Degrees C (Type S), -200 Degrees C (Pt10 385), -200 Degrees C (Pt100 385), -200 Degrees C (Pt1000 385), -200 Degrees C (Pt500 385), -200 Degrees C (Type E), -200 Degrees C (Type J), -200 Degrees C (Type K), -200 Degrees C (Type N), -200 Degrees C (Type T), -200 Degrees C (Pt200 385), -40 Degrees C (Type R), -50 Degrees C (Cu50), 400 Degrees C (Type B)
|
Sensor Maximum Temperature °C
|
1,000 Degrees C (Type E), 1,200 Degrees C (Type J), 1,300 Degrees C (Type N), 1,370 Degrees C (Type K), 150 Degrees C (Cu50), 1,760 Degrees C (Type R), 1,760 Degrees C (Type S), 1,800 Degrees C (Type B), 250 Degrees C (Cu10), 400 Degrees C (Type T), 630 Degrees C (Pt1000 385), 630 Degrees C (Pt200 385), 630 Degrees C (Pt500 385), 850 Degrees C (Pt10 385), 850 Degrees C (Pt100 385)
|
Sensor Maximum Temperature °F
|
1,166 Degrees F (Pt1000 385), 1,166 Degrees F (Pt200 385), 1,166 Degrees F (Pt500 385), 1,562 Degrees F (Pt10 385), 1,562 Degrees F (Pt100 385), 1,832 Degrees F (Type E), 2,192 Degrees F (Type J), 2,372 Degrees F (Type N), 2,498 Degrees F (Type K), 302 Degrees F (Cu50), 3,200 Degrees F (Type R), 3,200 Degrees F (Type S), 3,272 Degrees F (Type B), 482 Degrees F (Cu10), 752 Degrees F (Type T)
|