Shop All Nonelectrical Properties Data Loggers
Reed Instruments
Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH
Mfr # R6020
Zoro # G0645701
original price:
$79.29
8% off
new price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -40 Degrees to 158 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1.8 Degrees F
- Battery Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R6020
- Zoro # G0645701
- UPC # 800837001412
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | USB |
Height (In.) | 0.9 in |
Depth (In.) | 1 in |
Width (In.) | 4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 15/16 in |
Overall Depth | 1 in |
Overall Width | 4 in |
Description
Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2435000)
- EVER-SAFE Liquid In Glass Thermometer, -15 to 105C (BM2015PBLS)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF9)
- DONALDSON Inlet Hood, Plastic, H002068 (H002068)
- REED INSTRUMENTS REED R6050SD Data Logging Thermo-Hygrometer, includes ISO Certificate (R6050SD-NIST)
- REED INSTRUMENTS REED R3100SD Data Logging Conductivity/TDS/Salinity Meter, includes ISO Certificate (R3100SD-NIST)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH with NIST Calibration Certificate (R6020-NIST)
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- REED INSTRUMENTS R8080-KIT-NIST Data Logging Sound Level Meter and Calibrator Kit, (R8080-KIT-NIST)
- REED INSTRUMENTS REED Data Logging pH/ORP Meter with Electrodes, Temperature Probe, SD Card and Power Adapter (R3000SD-KIT3)
- SPER SCIENTIFIC Relative Humidity & Temperature SD Card Logger (800021)
- Reed Instruments Nonelectrical Properties Data Loggers