Shop All Temperature Probes
Reed Instruments
Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C)
Mfr # R2920
Zoro # G0645729
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -58 Degrees to 932 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Type K Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2920
- Zoro # G0645729
- UPC # 800837002457
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 3 in |
Probe Length | 6.3 in |
Probe Dia. | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Cable Length | 39 in |
Probe Tip Diameter | 15 mm |
Probe Diameter | 0.5 in |
Probe Size | 1/2 in x 6.3 in |
Description
Thermocouple Bead Probe, Type K, For Application Surface, Mini Plug, Probe Size 1/2 in x 6.3 in, Cable Length 39 in, -58 Degrees to 932 Degrees F/-50 Degrees to 500 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS BNC Male, 30VAC/60VDC, Red/Black (3957)
- FLUKE Low Voltage Detector 20-90 Vac (2433021)
- PIC GAUGES Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-311D-404CB)
- UEI TEST INSTRUMENTS NIST Certified Hi-Resolution Differential Manometer w/ Backlit LCD, Digital, 9V, 2.16 psi (EM201B-N)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- REED INSTRUMENTS Replacement RTD Temperature Probe for REED C-370 (TP-R01)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2930-NIST)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- Reed Instruments Temperature Probes