Shop All Sound Level Meters
Reed Instruments
Sound Level Adaptor, For Mfr. No. R4700SD
Mfr # R4700SD-SOUND
Zoro # G2392867
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. R4700SD
- Adapts Dosimeter/Sound Level Meter to IBM Compatible Computers
- Calibration Over/Under Indicator
- Gain (dB) 0, 10 or 20
- Features Electric Condenser Microphone, Frequency Weighting Networks are Designed to Meet the IEC 61672 Class 2, Low Battery Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R4700SD-SOUND
- Zoro # G2392867
- UPC # 800837004802
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Overall Width | 1 1/8 in |
Overall Height | 4 1/4 in |
Overall Length | 2 1/8 in |
Details
Item | Sound Level Adaptor |
For Use With | Mfr. No. R4700SD |
Adapts | Dosimeter/Sound Level Meter to IBM Compatible Computers |
Calibration | Over/Under Indicator |
Gain (dB) | 0, 10 or 20 |
Features | Electric Condenser Microphone, Frequency Weighting Networks are Designed to Meet the IEC 61672 Class 2, Low Battery Indicator |
Accessory Type | Sound Level Adaptor |
Meter Adaption | Dosimeter |
Product Type | Sound Level Adapter |
Description
Sound Level Adaptor, Features Electric Condenser Microphone, Frequency Weighting Networks are Designed to Meet the IEC 61672 Class 2, Low Battery Indicator, Product Type Sound Level Adapter, Compatible with Manufacturer Model Number R4700SD, SD-9300, Meter Adaption Dosimeter, Compatible with Grainger Part Number 52ZK67, 56HN68, Overall Height 4 1/4 in, Overall Length 2 1/8 in, Overall Width 1 1/8 in, Calibration Over/Under Indicator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (DG2531L0NAM02L60#-XCYLM)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-60PSI (TL20-060-4L)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- BAKER INSTRUMENTS B53000 Digital Pressure Gauge, 0 to 3000 psi (B53000)
- REED INSTRUMENTS Sound Level Meter with Bargraph, Type 2, 30 to 130 dB (R8060)
- REED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB (R8080)
- REED INSTRUMENTS Sound Level Calibrator for 1/2" Diameter Microphones, +/-0.5dB Accuracy (R8090)
- REED INSTRUMENTS Sound Level Meter, Bargraph w/NIST (R8060-NIST)
- REED INSTRUMENTS Data Logging Sound Level Meter (R8070SD)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- PROSKIT Sound Level Meter (MT-4618)
- Reed Instruments Sound Level Meters