Shop All Solar Panel Accessories
Reed Instruments
Solar Power Meter, Full Size, LCD
Mfr # R8180
Zoro # G210905161
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Auto Power Off Yes
- Includes Carrying Case, Sensor Cap, Solar Power Meter
- Light Tested Daylight
- Batteries Included Yes
- Lux Maximum Light Level Measured 1,365,317 lux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R8180
- Zoro # G210905161
- UPC # 800837006431
- Country of Origin Taiwan, Province of China
- Category Solar Panel Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Battery Size | 9V |
Details
Item | Solar Power Meter |
Auto Power Off | Yes |
Includes | Carrying Case, Sensor Cap, Solar Power Meter |
Light Tested | Daylight |
Batteries Included | Yes |
Lux Maximum Light Level Measured | 1,365,317 lux |
Digital Display Screen Type | LCD |
Lux Light Level Resolution | 68.3 lux |
Lux Minimum Light Level Measured | 0 lux |
Minimum Wattage Density Measurement | 0 W/sq m |
Battery Voltage | 9V |
Lux Light Level Accuracy | +/-0.12BTU/(ft²xh)/ Degrees F ( Degrees C) from 77 Degrees F (25 Degrees C), +/-10W/m², +/-3BTU/(ft²xh) or +/-5% whichever is greater in sunlightAdditional temperature included error +/-0.38W/m²/ Degrees C |
Body Style | Full Size |
Maximum Wattage Density Measurement | 1,999 W/sq m |
Description
Solar Power Meter, Body Style Full Size, FC Light Level Accuracy Not Applicable, FC Light Level Resolution Not Applicable, FC Maximum Light Level Measured Not Applicable, FC Minimum Light Level Measured Not Applicable, Lux Light Level Accuracy +/-0.12BTU/(ft�xh)/ Degrees F ( Degrees C) from 77 Degrees F (25 Degrees C), +/-10W/m�, +/-3BTU/(ft�xh) or +/-5 Percent whichever is greater in sunlightAdditional temperature included error +/-0.38W/m�/ Degrees C, Lux Light Level Resolution 68.3 lux
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 2 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-2CR)
- TEDDICO BWF BWF Blank Weatherproof Cover, 4-9/16 in W, 1 -Gang, Steel, Gray, Powder-Coated (BC-1V)
- SQUARE D Operating Mechanism Cable Mechanism Nema (9422CSF30)
- SCHNEIDER ELECTRIC Bimetallic O/L Relay Remote Stop/Reset (LAD703F)
- XANTREX C-Series Solar Charge Controller - 35 Amps (C35)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Pwm (RPS12/24-100-170)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- VICTRON ENERGY SmartSolar MPPT 150/85-MC4 VE.Can (SCC115085511)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- TYCON SYSTEMS Usb Rs485 Adapter For Tp-Sc Mppt Ctrlr (TP-SC-USB-RS485)
- VICTRON ENERGY BlueSolar MPPT 100/15 Retail (SCC010015200R)
- Reed Instruments Solar Panel Accessories