Shop All Test Instrument Carrying Cases
Reed Instruments
Soft Carrying Case
Mfr # R9950
Zoro # G0642929
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic
- Overall Height 2 1/2 in
- Overall Width 12 1/2 in
- Overall Depth 10 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9950
- Zoro # G0642929
- UPC # 800837000262
- Country of Origin China
- Category Test Instrument Carrying Cases
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 12 1/2 in |
Overall Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Height x Width x Depth | 2 1/2 in x 12 1/2 in x 10 in |
Details
Item | Soft Carrying Case |
Material | Synthetic |
Color | Black |
For Use With | AC Clamp Meter + NCV, AC Current Adapter, AC Line Splitter, Circuit Breaker Finder, Continuity Tester, Digital Psychrometer, Infrared Thermometer, Laser Distance Meter, Multimeter + NCV, Non-Contact AC Voltage Detector, Pinless Moisture Meter, Safety Test Lead Set, Temperature Input Adapter, TRMS AC/DC Clamp Meter + NCV, TRMS Waterproof Multimeter, Type K Thermocouple Wire Probe, Wood Moisture Detector |
Features | Adjustable Shoulder and Hand Strap |
Includes | Built-in Elastics and Compartments, Shoulder Strap and Hand Strap |
Belt Loop | No |
Wrist Strap | No |
Weather-Resistant Zipper | No |
Belt Loop Included | No |
Case Type | Soft Carrying Cases |
Description
Soft Carrying Case, Material Polyester, For Use With AC Clamp Meter + NCV, AC Current Adapter, AC Line Splitter, Circuit Breaker Finder, Continuity Tester, Digital Psychrometer, Infrared Thermometer, Laser Distance Meter, Multimeter + NCV, Non-Contact AC Voltage Detector, Pinless Moisture Meter, Safety Test Lead Set, Temperature Input Adapter, TRMS AC/DC Clamp Meter + NCV, TRMS Waterproof Multimeter, Type K Thermocouple Wire Probe, Wood Moisture Detector, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS 36x72mm Multi-Panel Meter AC Amps (MT4Y-AA-40)
- DWYER INSTRUMENTS Digital Differential Pressure Gauge, Plastic, Light Gray (DM-1111)
- YORK 0/650# Discharge Xdcr w/harnes (492-23236-011)
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-F)
- REED INSTRUMENTS Infrared Thermometer Carrying Case (R9990)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- REED INSTRUMENTS Soft Carrying Case, 8 x 2.8 x 1.7" (CA-52A)
- REED INSTRUMENTS Industrial Tool Bag, 16 x 12 x 9" (R9999)
- REED INSTRUMENTS Replacement Foam for R8890 (R8890-FOAM)
- REED INSTRUMENTS Magnetic Hanging Strap for R5600/R5007 (R5900)
- FLUKE Leather Tester Case, Size, 4" x 8" x 5" (C520A)
- Reed Instruments Test Instrument Carrying Cases