Shop All Temperature Probes
Reed Instruments
Soft Carrying Case, 10 x 4.3 x 1.7"
Mfr # CA-05A
Zoro # G9479644
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Adjustable Shoulder Strap
- For Use With Basic Test Probes, Combustible Gas Detector, Conductivity/TDS/Salinity, Digital ph Meter, Environmental Meter/Data Logger, Hot Wire Thermo-Anemometer/Data Logger, Light Meter/Data Logger, Meter/Datalogger, pH/ORP Meter/Datalogger, Photo Tachometer/Counter, Photo/Contact Tachometer, Pinless Moisture Meter, Radiation Meter, Safety Alligator Clips, Safety Jaw Clips, Safety Test Clips, Safety Test Leads, Safety Test Probes, Sound Level Meter, Sound Level Meter/Data Logger, Stud/Metal/AC Voltage Detector, Thermo-Hygrometer/Data Logger, Thermocouple Thermometer/Data Logger, TRMS AC/DC Clamp Meter, Vane Thermo-Anemometer, Vane Thermo-Anemometer/Data Logger, Voltage/Current Calibrator, Waterproof RTD Thermometer, Watt Meter
- Manufacturers Warranty Length 1 yr
- Material Synthetic
- Features Accommodates Medium to Large Sized Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # CA-05A
- Zoro # G9479644
- UPC # 800837000279
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 10 1/2 in |
Height x Width x Depth | 10 1/2 in x 5 3/4 in x 2 1/4 in |
Details
Item | Soft Carrying Case |
Includes | Adjustable Shoulder Strap |
For Use With | Basic Test Probes, Combustible Gas Detector, Conductivity/TDS/Salinity, Digital ph Meter, Environmental Meter/Data Logger, Hot Wire Thermo-Anemometer/Data Logger, Light Meter/Data Logger, Meter/Datalogger, pH/ORP Meter/Datalogger, Photo Tachometer/Counter, Photo/Contact Tachometer, Pinless Moisture Meter, Radiation Meter, Safety Alligator Clips, Safety Jaw Clips, Safety Test Clips, Safety Test Leads, Safety Test Probes, Sound Level Meter, Sound Level Meter/Data Logger, Stud/Metal/AC Voltage Detector, Thermo-Hygrometer/Data Logger, Thermocouple Thermometer/Data Logger, TRMS AC/DC Clamp Meter, Vane Thermo-Anemometer, Vane Thermo-Anemometer/Data Logger, Voltage/Current Calibrator, Waterproof RTD Thermometer, Watt Meter |
Material | Synthetic |
Features | Accommodates Medium to Large Sized Instruments |
Belt Loop | Yes |
Color | Black |
Belt Loop Included | Yes |
Case Type | Soft Carrying Cases |
Description
Soft Carrying Case, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- DWYER INSTRUMENTS Minihelic Ii Gauge 0 To 20 (2-5020)
- WINTERS Low Pressure Gas and Water Test Kit (PGWT0100)
- SPER SCIENTIFIC Heat StreSS Monitor (800034)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2920-NIST)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2950)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2930-NIST)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- DWYER INSTRUMENTS Temperature Humidity Switch, TempHumidity Sw 20250 (THC-30)
- Reed Instruments Temperature Probes