Reed Instruments

SD Series pH/ORP Datalogger Kit, with pH and ORP Electrodes (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Water Testing Meters

Key Features

  • Cable Length 3 ft
  • pH Range 0.00 to 14.00
  • Electric Conductivity Range +/-1999mV
  • Manufacturers Warranty Length 1 yr
  • Range 0.00 to 14.00
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Length 3 ft
Manufacturers Warranty Length 1 yr

Description

pH Meter Kit, pH Range 0.00 to 14.00, Electric Conductivity Range +/-1999 mV, TDS Range +/-1, ORP Range 0 to 1999mV, Dissolved Oxygen Range 0 to 500 Percent, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 Degrees to 149 Degrees F, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display LCD, Auto Power Off Yes, Memory 16 GB SD Card, Temperature Compensation Range Yes, Interface USB

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.