Shop All Force Gauges
Reed Instruments
SD Series Force Gauge Datalogger, 220lbs (100kg)
Mfr # SD-6100
Zoro # G0887883
original price:
$675.39
16% off
new price: $566.10
/ea
Free Shipping & Returns
$566.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 100kg/220.5lb/980.6N
- Accuracy +/-0.5% rdg + 2 dgt.
- Measuring Units kgf, lbf, N
- Display 4 Digit LCD
- Resolution 0.15 kg/0.02 lb/0.02 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # SD-6100
- Zoro # G0887883
- UPC # 800837001917
- Country of Origin Taiwan, Province of China
- Category Force Gauges
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Digital Force Gauge, Maximum Force Measured 220.5 lbf, Minimum Force Measured 100 kgf, Force Resolution 0.02 lb, 0.02 N, 0.15 Kg, Force Accuracy +/-0.5 Percent, Measuring Units kgf, lbf, N, Display Type Digital, Analog Display Graduation Not Applicable, Includes (2) Hooks, 100 kg Force Gauge Datalogger, Cable, Hard Carrying Case, Load Cell Sensor, Digital Display Screen Type LCD, Number of Records Stored 99, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr, Number of Digits 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Pressure 200 PSI (T27M0242EW200#GXCY)
- WEATHERHEAD Hydraulic Pressure Testing, 41530 (FF14802)
- PIC GAUGES Gauge, 2.5", 0/4000psi, 1/4"CBM, Frt Flange (PRO-204L-254Q)
- WINTERS Contractor 4.5" 0-30 psi/Kpa 1/4" Btm (PCT321)
- REED INSTRUMENTS SD Series Force Gauge Datalogger, 44lbs (20kg) (SD-6020)
- SHIMPO Handle for MF Series Force Gauges (MFP-HANDLE)
- SHIMPO Digital Force Gauge, 20 lb., 4 Digit LCD (FGE-20XY)
- SHIMPO Thread Adapter, M4 to 10/32 UNF (FG-M4TJ10)
- JONARD TOOLS Push Pull Force Gauge, 0-to 8 Oz (GPP-8)
- TORBAL Digital Force Gauge, 4lbf x 0.001lbf (FB20)
- SHIMPO Digital Force Gauge, Range 5 lb, USB (FGV-5XY)
- Reed Instruments Force Gauges