Shop All Hardness Testers
Reed Instruments
Scale "A" Durometer
Mfr # HT-6510A
Zoro # G0643778
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scales A
- Measuring Range 10 to 90HA
- Indenter Ball
- Work Surface Width (In.) 0.01 in
- Includes (2) Batteries, Hard Carrying Case, Test Block, Wrist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # HT-6510A
- Zoro # G0643778
- UPC # 800837000651
- Country of Origin China
- Category Hardness Testers
Dimensions
Work Surface Width (In.) | 0.01 in |
Max. Workpiece Height (In.) | 6 13/32 in |
Details
Item | Hardness Tester |
Scales | A |
Measuring Range | 10 to 90HA |
Indenter | Ball |
Includes | (2) Batteries, Hard Carrying Case, Test Block, Wrist Strap |
Features | Measure Hardness of Rubber, Elastomers, Natural Rubber, Neoprene, Polyester, Resin, Leather and PVC, Pocket Sized with Integrated Probe, Maximum and Average Functions, Zero Adjustment Button, Low Battery Indicator, Auto Shut-Off |
Resolution | 0.1 HA |
Output | Digital Display |
Description
Hardness Tester, Scales A, Measuring Range 10 to 90HA, Resolution 0.1 HA, Indenter Ball, Work Surface Width (In.) 0.01 in, Max. Workpiece Height (In.) 6 13/32 in, Digital Display Output, Features Measure Hardness of Rubber, Elastomers, Natural Rubber, Neoprene, Polyester, Resin, Leather and PVC, Pocket Sized with Integrated Probe, Maximum and Average Functions, Zero Adjustment Button, Low Battery Indicator, Auto Shut-Off, Includes (2) Batteries, Hard Carrying Case, Test Block, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Flange (49-05-0041)
- BON TOOL Bon 12-815 Conc Chute, Flared End, Aluminum 16 Foot (12-815)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- GREENLEE Cord (39837)
- REED INSTRUMENTS Hardness Tester, Pen-Style, Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS) (R9030)
- PHASE II Superficial Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-345)
- DEFELSKO PosiTector Durometer, with Advanced Gauge (POSITECTOR SHD D3)
- HHIP 60-70HRC Rockwell Standard Test Block (8902-0170)
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- PHASE II Shore Durometer Test Stand, Shore A (PHT-961)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- Reed Instruments Hardness Testers