Shop All Temperature Probes
Reed Instruments
Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate
Mfr # R2930-NIST
Zoro # G0645491
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Probe Length 7.9 in
- Accuracy +/--0.75% Reading at 560 Degrees to 932 Degrees F, +/-3.96 Degrees F at -58 Degrees to 560 Degrees F
- Minimum Temperature C -50 Degrees C
- Probe Size 1/2 in x 7.9 in
- For Application Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R2930-NIST
- Zoro # G0645491
- UPC # 800837003393
- Country of Origin China
- Category Temperature Probes
Dimensions
Probe Length | 7.9 in |
Probe Size | 1/2 in x 7.9 in |
Cable Length | 39 in |
Probe Diameter | 0.5 in |
Probe Tip Diameter | 15 mm |
Description
Probe,Type K,Surface,Nist Cert, Type K, For Application Surface, Mini Plug, Probe Size 1/2 in x 7.9 in, Cable Length 39 in, -58 Degrees to 932 Degrees F/-50 Degrees to 500 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- IDEAL Clamp Meter, 4 digit LCD, 660 A, 1.4 in (36 mm) Jaw Capacity (61-765GA)
- SPERRY INSTRUMENTS Tone Probe Wire Cable Tracing Kit (ET65220)
- SALISBURY Voltage Detector, 13 in Length, LED Indication, CAT III 1000V Safety Rating (4444)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) (R2940)
- REED INSTRUMENTS Immersion Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) (R2950)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Needle Tip Thermocouple Probe, Type K, -58 to 1112°F (-50 to 600°C) with NIST Calibration Certificate (R2960-NIST)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- COOPER-ATKINS Immersion Temp Probe, 32 to 400 Deg F (50208-K)
- Reed Instruments Temperature Probes