Shop All Temperature Probes
Reed Instruments
Replacement RTD Temperature Probe for REED C-370
Mfr # TP-R01
Zoro # G0645342
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element RTD
- Temp. Range (F) -148 Degrees to 572 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type 5 Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # TP-R01
- Zoro # G0645342
- UPC # 800837002303
- Country of Origin Taiwan, Province of China
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 ft 2 in |
Probe Length | 4.91 in |
Probe Dia. | 3/32 in |
Manufacturers Warranty Length | 1 yr |
Probe Size | 3/32 in x 4 29/32 in |
Cable Length | 3 ft 2 in |
Opening/Diameter | 0.12 in |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 0.094 in |
Description
Temperature Probe, RTD Type Pt100 (385), For Application Food Service, Industrial and Commercial Temperature Applications, Medical, Pharmaceutical, R&D and Educational Establishments, 5-Pin, Cable Material Polyurethane, Cable Length 3 ft 2 in, Handle Material Plastic, -148 Degrees to 572 Degrees F/-100 Degrees to 300 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-1000psi (GLS435)
- POMONA ELECTRONICS Electronic Test Lead Kit, 10A (6343)
- SIMPSON ELECTRIC Digital Panel Meter, Temperature (F45-1-80-0-F)
- SCS Metal-In Static Shielding Bag, 8x12in (100812)
- REED INSTRUMENTS ATC Temperature Probe for REED SD-230 (R3000SD-ATC)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) (R2930)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- REED INSTRUMENTS Right Angle Thermocouple Surface Probe, Type K, -58 to 932°F (-50 to 500°C) with NIST Calibration Certificate (R2930-NIST)
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) (TP-01)
- REED INSTRUMENTS Female Thermocouple Connector, Type K (LS-182)
- REED INSTRUMENTS Air/Gas Thermocouple Probe, Type K, -58 to 1652°F (-50 to 900°C) with NIST Calibration Certificate (R2940-NIST)
- Reed Instruments Temperature Probes