Shop All Electrodes and Probes
Reed Instruments
Replacement Probe for the REED TM-8811
Mfr # TM-8811PROBE
Zoro # G0645239
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- For Use With Mfr. No. TM-8811
- Frequency 5 MHz
- Range in Steel 1.5 to 200mm
- Application Measures The Thickness of Steel, Cast Iron, Aluminum, Red Copper, Zinc, Quartz Glass, Polyethylene, PVC, Gray Cast Iron, Nodular Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # TM-8811PROBE
- Zoro # G0645239
- UPC # 800837002273
- Country of Origin China
- Category Electrodes and Probes
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Diameter | 0.4 in |
Manufacturer Warranty Length | 1 yr |
Details
For Use With | Mfr. No. TM-8811 |
Frequency | 5 MHz |
Range in Steel | 1.5 to 200mm |
Application | Measures The Thickness of Steel, Cast Iron, Aluminum, Red Copper, Zinc, Quartz Glass, Polyethylene, PVC, Gray Cast Iron, Nodular Cast Iron |
Temp. Range | 32 Degrees to 122 Degrees F |
Calibration Certificate | No |
Item | Replacement Probe |
Includes | Ultrasonic Thickness Gauge Probe |
Accessory Type | Replacement Probe |
Calibration Certificate Type | Not Certified |
Product Type | Replacement Probe |
Compatible Product Type | Ultrasonic Thickness Gauge |
Steel Thickness - Maximum | 7.9 in |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Features | 5 MHz Frequency |
Steel Thickness - Minimum | 0.05 in |
Description
Replacement Probe, Product Type Replacement Probe, Compatible with Manufacturer Model Number TM-8811, Compatible Product Type Ultrasonic Thickness Gauge, Features 5 MHz Frequency, Includes Ultrasonic Thickness Gauge Probe, Steel Thickness - Maximum 7.9 in, Steel Thickness - Minimum 0.05 in, Overall Diameter 0.4 in, Calibration Certificate Type Not Certified, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Round Grad Beaker w/ Cap 240ml, PK24 (GLC-01552)
- REICHERT Digital Refractometer, Accuracy 0.5 Deg. (13940014)
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- REED INSTRUMENTS Replacement pH Electrode for REED R3500 (R3500-ELECTRODE)
- REED INSTRUMENTS Electrode, ORP Electrode, 0 to 1999mV (R3000SD-ORP)
- REED INSTRUMENTS Electrode, pH Electrode, 0 to 14 pH, Round (R3000SD-PH2)
- OAKTON PH Sensor Cartridge (35660-92)
- COLE PARMER Oakton pH Electrode, double-junction, gl (WD-35805-08)
- OAKTON EC Sensor Head 2m (35660-90)
- ELECTRO-CHEMICAL DEVICES ECD En-Garde Ph Meter Electrode (2005066.VIT)
- Reed Instruments Water Quality Testing