Shop All Refrigerant Leak Detectors
Reed Instruments
Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a)
Mfr # C-380
Zoro # G0644758
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Advanced Ionization Detector
- For Use With CFC, HCFC, and HFC Refrigerants
- Includes Batteries, Hard Carrying Case, Reference Leak Source, Refrigerant Leak Detector
- Features 15 in (390mm) Gooseneck for Hard to Reach Areas, Audible (Buzzer) and Visual (LED) Alarm Indicators, Auto Shut Off, Low Battery Indicator, Quick Response and High Accuracy Detects Small Leaks, Tricolor Visual Indicator, User Replaceable Sensor
- Carton Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # C-380
- Zoro # G0644758
- UPC # 800837000231
- Country of Origin Taiwan, Province of China
- Category Refrigerant Leak Detectors
Details
Item | Refrigerant Leak Detector |
Type | Advanced Ionization Detector |
For Use With | CFC, HCFC, and HFC Refrigerants |
Includes | Batteries, Hard Carrying Case, Reference Leak Source, Refrigerant Leak Detector |
Features | 15 in (390mm) Gooseneck for Hard to Reach Areas, Audible (Buzzer) and Visual (LED) Alarm Indicators, Auto Shut Off, Low Battery Indicator, Quick Response and High Accuracy Detects Small Leaks, Tricolor Visual Indicator, User Replaceable Sensor |
Carton Quantity | 1 |
Application | Automotive Air Conditioning Troubleshooting, Testing Residential and Commercial Refrigeration Systems |
Function | Leak Detection |
Design | Hand Held |
Sensitivity per Year | 6 g/yr (H), 30 g/yr (L) R22, 134A, 8 g/yr (H), 40 g/yr (L) R404A, 407C, 410A |
Compatible With | CFC, HCFC and HFC Refrigerants |
Lamp | No |
Typical Application | Refrigerant Leak Detection |
Sensitivity Level | Adjustable |
Description
Refrigerant Leak Detector, Advanced Ionization Detector, Adjustable Sensitivity Level, 6 g/yr (H), 30 g/yr (L) R22, 134A, 8 g/yr (H), 40 g/yr (L) R404A, 407C, 410A, For Use With CFC, HCFC, and HFC Refrigerants, Includes Batteries, Hard Carrying Case, Reference Leak Source, Refrigerant Leak Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-190F)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with Bottle Probe Style (6440)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204K)
- PCE INSTRUMENTS Outdoor Sound Level Meter, Class 1 Data-Logger (PCE-430)
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- INFICON Inficon TEK-Mate® Refrigerant Leak Detector 705-202-G1, Detects R22, R410A, R134A (705-202-G1)
- EXTECH Refrigerant Leak Detector, 0.25 oz./yr. (RD300)
- MASTERCOOL Mastercool MSC53351 Professional UV Leak Detection Kit (MSC53351)
- LEAK-SEEKER Electronic Refrigerant Leak Detector (LS1)
- WESTERN ENTERPRISES Western Enterprises 312-LT-200 We Lt-200 Leak-Test - Gal (312-LT-200)
- SEALED UNIT PARTS CO. Digital Capacitor Tester (MFD10)
- Reed Instruments Refrigerant Leak Detectors