Shop All Clamp On Power Meters
Reed Instruments
REED True RMS AC/DC Clamp Meter with Flexible Current Probe, 18in, includes ISO Certificate
Mfr # R5055-KIT-NIST
Zoro # G810388906
Free Shipping & Returns
$356.99
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
- Brand Reed Instruments
- MFR # R5055-KIT-NIST
- Zoro # G810388906
- UPC # 800837005779
- Country of Origin China
- Category Clamp On Power Meters
Description
The R5055-KIT includes the R5055 1000A True RMS Clamp Meter and R5065 3000A Flexible 18in Current Probe. This True RMS clamp meter can measure up to 1000V and 1000A in both AC/DC modes and comes equipped with an 18in Flexible Current Probe which provides measurement flexibility up to 3000A AC. This product includes an ISO Certificate with full Data and Uncertainties.
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
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFV9)
- DWYER INSTRUMENTS Digital Panel Meter, 4 Digit Proc 2448V (LCI132-01)
- FLUKE Test Leads 4mm (2032684)
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA4)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- REED INSTRUMENTS Clamp Meter, mA (R5015)
- REED INSTRUMENTS Clamp Meter, mA, w/NIST (R5015-NIST)
- REED INSTRUMENTS AC Clamp Meter with Temperature and Non-Contact Voltage Detector, 400A (R5020)
- REED INSTRUMENTS 500A AC/DC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5030-NIST)
- REED INSTRUMENTS REED 1000A True RMS AC/DC Clamp Meter (R5050)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- Reed Instruments Clamp On Power Meters