Shop All Clamp On Power Meters
Reed Instruments
REED R5055 1000A True RMS AC/DC Clamp Meter, includes ISO Certificate
Mfr # R5055-NIST
Zoro # G010388867
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reed Instruments
- MFR # R5055-NIST
- Zoro # G010388867
- UPC # 800837005595
- Country of Origin China
- Category Clamp On Power Meters
Description
This auto ranging True RMS clamp meter is capable of measuring AC/DC current and voltage, resistance, frequency, capacitance, duty cycle, contact temperature and up to 3000A AC with optional 18in flexible current probe R5065. Featuring a 6,000 count backlit LCD display with a 31-segment analog bargraph and double molded plastic housing. The R5055 keeps track of min/max readings and includes low pass filter and Low impedance LoZ mode. This product includes an ISO Certificate with full Data and Uncertainties.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 112 Npt (SFI-550-1-1/2)
- MILWAUKEE TOOL Fork Meter for HVAC/R (2206-20)
- FLUKE AC/DC Clamp On Current Probe, 1 to 600A (Fluke-i1010)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGC4)
- REED INSTRUMENTS 500A AC/DC Clamp Meter w/Temperature and Non-Contact Voltage Detector (R5030-NIST)
- REED INSTRUMENTS AC Clamp Meter with Temperature and Non-Contact Voltage Detector, 400A (R5020)
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 500A (R5030)
- REED INSTRUMENTS True RMS AC/DC Clamp Meter with Temperature and Non-Contact Voltage Detector, 1000A (R5040)
- REED INSTRUMENTS Clamp Meter, mA (R5015)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- Reed Instruments Clamp On Power Meters