Shop All Light Meters
Reed Instruments
Real-time data logger with integrated memory card measures ambient light levels in Foot Candles/Lux
Mfr # R8100SD
Zoro # G4424159
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Types All Visible Light
- Measuring Range 200 to 10,000 FC, 2000 to 100,000 Lux
- Accuracy +/-4% + 2 Digits Lux, +/-4% Readings + 2 Digits, 2000 to 10,000 +/-4% Readings + 20 Digits
- Interface No
- Display LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R8100SD
- Zoro # G4424159
- UPC # 800837004918
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Cord Length | 36 in |
Manufacturers Warranty Length | 1 yr |
Cable Length | 3 ft |
Sensor Cord Length | 36 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-4 Percent rdg + 20 dgt, FC Light Level Resolution 0.1 fc, FC Maximum Light Level Measured 10,000 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/-4 Percent rdg + 2 dgt, Lux Light Level Resolution 1 lux, Lux Maximum Light Level Measured 100,000 lux, Lux Minimum Light Level Measured 0 lux, Maximum Wattage Density Measurement Not Applicable, Minimum Wattage Density Measurement Not Applicable, Thermocouple Type J/K
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Brass Case Pressure Gauge, 3000 psi, NIST (25-300-3000/COC)
- SPAN Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (LFS-210-400-G-KEMX)
- UNITED SCIENTIFIC Probe Thermometer, 0 To 200 Degrees C (THMPR3)
- MONARCH Digital Stroboscope, 30 to 20,000 FPM (6204-012)
- REED INSTRUMENTS R8130 Light Meter (R8130)
- REED INSTRUMENTS LED Light Meter (R8140)
- REED INSTRUMENTS LightMeter, +/-3%Light ACC", FullSize, (R1630)
- EXTECH Heavy Duty Light Meter (407026)
- TRIPLETT UV AB Light Meter (UVLT150)
- PCE INSTRUMENTS UVA / UVB Radiation Detector, 0.001 mW/cm² Resolution (PCE-UV34)
- SPER SCIENTIFIC Light Meter Lux & Foot-Candles (840020)
- Reed Instruments Light Meters