Shop All Radiation Detectors
Reed Instruments
Radiation Dos Mtr, 0.05to50 Sv/hr, Digital
Mfr # R9260
Zoro # G611250402
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alpha Energy Sensitivity 80 keV
- Beta Energy Sensitivity 80 keV
- Accuracy Less Than or Equal To 25%
- Includes Carrying Case, Lanyard, USB Cable
- Display Type Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R9260
- Zoro # G611250402
- UPC # 800837006509
- Country of Origin China
- Category Radiation Detectors
Dimensions
Manufacturer Warranty Length | 1 yr |
Details
Alpha Energy Sensitivity | 80 keV |
Beta Energy Sensitivity | 80 keV |
Accuracy | Less Than or Equal To 25% |
Item | Radiation Dose Meter |
Includes | Carrying Case, Lanyard, USB Cable |
Display Type | Digital |
Battery Run Time | 20 day |
Calibration Certificate Type | Not Certified |
Battery Chemistry | Lithium |
Digital Display Screen Type | TFT LCD |
Battery Voltage | 3V |
Batteries Included | Yes |
Maximum Dose Rate | 50 Sv/hr |
Gamma Energy Sensitivity | 80 keV |
Number of Batteries Required | 1 |
Minimum Dose Rate | 0.05 uSv/hr |
Description
Radiation Dose Meter, Manufacturer Warranty Length 1 yr, Battery Voltage 3V, Number of Batteries Required 1, Calibration Certificate Type Not Certified, Battery Chemistry Lithium, Battery Run Time 20 day, Beta Energy Sensitivity 80 keV, Maximum Dose Rate 50 Sv/hr, Minimum Dose Rate 0.05 uSv/hr, Digital Display Screen Type TFT LCD, Display Type Digital, Batteries Included Yes, Accuracy Less Than or Equal To 25 Percent, Alpha Energy Sensitivity 80 keV, Includes Carrying Case, Lanyard, USB Cable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-369 FC)
- MONARCH Digital Stroboscope, 3400 Lux, 0.001 FPM (6241-010)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- DYNAMIC Gauge, Glycrn Flld, 0-3000psi, 1/4" Stm Mnt (221565)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- RADIATION ALERT Analog Radiation Detector (Monitor 4)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (MONITOR 200)
- RADIATION ALERT Rad Surv Mtr, 0.01to10000uSv/hr, Digital (M1000 EC)
- ROTEMI DATA RADIATION MONITOR (DRM-2 BAK-1095)
- RADIATION ALERT Analog Radiation Detector (4EC)
- SPER SCIENTIFIC Handheld Radiation Meter / Geiger Counter (840026)
- Reed Instruments Radiation Detectors