Shop All Water Testing Meters
Reed Instruments
pH/ORP Meter Kit measures/records pH & ORP levels in water with manual or auto temp compensation
Mfr # R3000SD-KIT
Zoro # G2392690
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conductivity Meter
- pH Range 0.00 to 14.00
- Electric Conductivity Range 0.0 to 1999 uS/cm
- Manufacturers Warranty Length 1 yr
- ORP Range -1999 to 1999mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R3000SD-KIT
- Zoro # G2392690
- UPC # 800837004635
- Country of Origin Taiwan, Province of China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Multiparameter Meter Kit |
Sub-Category | Conductivity Meter |
pH Range | 0.00 to 14.00 |
Electric Conductivity Range | 0.0 to 1999 uS/cm |
ORP Range | -1999 to 1999mV |
Automatic Temperature Compensation | Yes |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees |
Calibration | Yes |
Display | LCD |
Ion Specific Electrode Accuracy | No |
Auto Power Off | Yes |
Ion Specific Electrode Resolution | No |
Power Source | (6) AA Batteries, AC Adapter |
Testing Parameter | pH |
pH Resolution | 0.01 |
ORP Resolution | 1mV |
Includes | ORP Electrode, pH Electrode |
Interface | SD Card |
Description
Multiparameter Meter Kit, pH Range 0.00 to 14.00, ORP Range -1999 to 1999mV, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Display LCD, Auto Power Off Yes, Calibration Yes, Interface SD Card, Power Source (6) AA Batteries, AC Adapter, Includes ORP Electrode, pH Electrode, Manufacturers Warranty Length 1 yr, Testing Parameter pH
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Funnel, 1.15 gal., Polypropylene, White (H14712-0250)
- LOVIBOND Samble Cuvettes, For Turbidmeter, Pk3 (194290)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- REED INSTRUMENTS PH Meter (R3500)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- EXTECH Salinity Meter, LCD, 1 Point, 1 yr. (EC170)
- EXTECH Dissolved Oxygen Meter Kit (DO600-K)
- CULLIGAN Culligan Chlorine & Sediment Pre-Filter Cartridge D10-D (D10-D)
- SENSOREX Wtrprf cp cble ssmbly 25ft BNC Cnnectr (S653/25/BNC)
- OHAUS Conductivity Meter, IP67 (ST20C-B)
- Reed Instruments Water Testing Meters