Shop All Water Testing Meters
Reed Instruments
PH Meter
Mfr # R3500
Zoro # G9266436
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Range 0.00 to 14.00 pH
- Manufacturers Warranty Length 1 yr.
- Range 0.00 to 14.00 pH
- Waterproof Yes
- Automatic Temperature Compensation Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R3500
- Zoro # G9266436
- UPC # 800837004482
- Country of Origin China
- Category Water Testing Meters
Dimensions
Manufacturers Warranty Length | 1 yr. |
Details
Item | pH Meter |
pH Range | 0.00 to 14.00 pH |
Range | 0.00 to 14.00 pH |
Waterproof | Yes |
Automatic Temperature Compensation | Yes |
Calibration | Yes |
Operating Temp. Range (F) | 32 Degrees to 122 Degrees F |
Display | Dual LCD |
Auto Power Off | Yes |
Ion Specific Electrode Resolution | 0.01 |
Interface | Temperature Compensation |
Ion Specific Electrode Range | 0 to 14pH |
Temp. Accuracy | +/- 1.8 Degrees F |
Probe Compensation | Automatic |
pH Resolution | 0.01 pH |
Displayed Temperature Range | 32 Degrees to 140 Degrees F |
Power Source | (4) LR44 Cell Batteries |
Operating Temp. Range (C) | 0 Degrees to 50 Degrees C |
Testing Parameter | pH, Temperature |
pH Accuracy | +/-0.02 |
Temperature Compensation Range | 32 to 140 Degrees F |
Includes | Batteries, Hard Carrying Case, pH Meter, Protective Cap |
Temp. Resolution | 0.1 Degrees F |
Description
PH Meter
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Prgrm Unvrsl Oven, Ambient, 15 In H (UF 55 PLUS)
- PRO-LAB Test Kit Mold (MO 109)
- DYNALON Cuvettes, UV-VIS range macro, PK500 (759080D)
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- REED INSTRUMENTS pH/ORP Meter Kit measures/records pH & ORP levels in water with manual or auto temp compensation (R3000SD-KIT)
- REED INSTRUMENTS ORP Electrode, 130 mm L, 39 in L Cable (R3525-ELECTRODE2)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- SPER SCIENTIFIC Waterproof Conductivity Meter Pen Style (850037)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- OAKTON CTS Waterproof Pocket Tester (3563442)
- YSI Waterproof pH Meter, Graphic Display (PRO10)
- Reed Instruments Water Testing Meters