Shop All Water Testing Meters
Reed Instruments
ORP Electrode, 130 mm L, 39 in L Cable
Mfr # R3525-ELECTRODE2
Zoro # G510839272
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type ORP Electrode
- pH Range 0.00 to 14.00pH
- Cable Length 39 in
- Manufacturers Warranty Length 1 yr
- Tip Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R3525-ELECTRODE2
- Zoro # G510839272
- UPC # 800837006332
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Diameter | 0.47 in |
Length | 130 mm |
Details
Item | ORP Electrode |
Type | ORP Electrode |
pH Range | 0.00 to 14.00pH |
Tip Shape | Round |
Junction | Single |
Includes | 39 in (1 m) Cable, ORP Electrode |
Reference | Combination Electrode |
Body Material | Epoxy |
For Use With | REED R3525 pH/mV Meter |
Temp. Sensor | 32 Degrees to 230 Degrees F |
Special Features | Handheld or Wall Mount Applications |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Connector | BNC |
Testing Parameter | mV, pH, Temperature |
Measurement Range | 0 to 14 pH, 1999 to 2000mV |
Description
ORP Electrode, ORP Electrode, Testing Parameter mV, pH, Temperature, Measurement Range 0 to 14 pH, 1999 to 2000mV, pH Range 0.00 to 14.00pH, Tip Shape Round, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Epoxy, Diameter 0.47 in, Length 130 mm, Cable Length 39 in, Connector BNC, Temp. Sensor 32 Degrees to 230 Degrees F, For Use With REED R3525 pH/mV Meter, Reference Combination Electrode, Junction Single, Special Features Handheld or Wall Mount Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- STATE CHEMICAL Acidine, PK4 (18041)
- WHEATON Bottle, Leak-Resistant, 60 ml, Pk72 (209546)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- REED INSTRUMENTS PH Meter (R3500)
- REED INSTRUMENTS PH Meter, 0.00 to 14.00 pH Range (R3525)
- REED INSTRUMENTS pH/ORP Meter Kit measures/records pH & ORP levels in water with manual or auto temp compensation (R3000SD-KIT)
- OHAUS pH Meter, Touch Screen LCD, 110/240V (ST5000-F)
- LUSTER LEAF PRODUCTS Luster Leaf Digital pH Meter (LU38653)
- EXTECH Conductivity/PH Module (EC505)
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- Reed Instruments Water Testing Meters