Shop All Sound Level Meters
Reed Instruments
Noise Dosimeter
Mfr # R8085
Zoro # G401866219
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Noise dosimeter, sound level meter and data logger. High accuracy of +/-1.0dB meets Type 2 standards. Designed to meet noise survey requirements for compliance with OSHA and CCOHS regulations
- dB Range 35 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-3.0 dB; +/-2.0 dB; +/-1.5 dB; +/-1.0 dB; +/-5.0 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reed Instruments
- MFR # R8085
- Zoro # G401866219
- UPC # 800837005281
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Description
Noise Dosimeter, Includes Carrying Case, Dosimeter, Microphone, Wrist Strap, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 16,000, Sound Level Measurement Accuracy +/-1 dB; +/-1.5 dB; +/-2 dB; +/-3 dB; +/-5 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Beaded Thermocouple Wire Probe, Type K, -40 to 482°F (-40 to 250°C) with NIST Calibration Certificate (TP-01-NIST)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Back Conn (15-110-200-psi/bar)
- DICKSON Circular Chart, 6 In, 0 to 250, 24 Hr, Pk60 (C660)
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- REED INSTRUMENTS Sound Level Meter with Bargraph, Type 2, 30 to 130 dB (R8060)
- REED INSTRUMENTS Sound Level Meter and Calibrator Kit (R8050 and R8090) (R8050-KIT)
- REED INSTRUMENTS R8050-KIT-NIST Sound Level Meter and Calibrator Kit, (R8050-KIT-NIST)
- REED INSTRUMENTS Sound Level Meter w/NIST (R8050-NIST)
- REED INSTRUMENTS Sound Level Meter, 30 to 130 dB Range (R1620)
- REED INSTRUMENTS Sound Level Meter, Datalogger with Bargraph, 30 to 130 dB (R8080)
- GENERAL TOOLS Digital Sound Level Meter, LCD (DSM20)
- Reed Instruments Sound Level Meters